Shop All Solenoid Valves
Spartan Scientific
12VDC Ultem Solenoid Valve, Normally Closed, 3/4 in Pipe Size
Mfr # 3685-020-9212B
Zoro # G8012365
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/4 in
- Electrical Connections Wire Leads
- Valve Design 2-Way/2-Position
- Voltage 12VDC
- Orifice Dia. 1-1/8"
Product Information
- Brand Spartan Scientific
- MFR # 3685-020-9212B
- Zoro # G8012365
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/4 in |
Orifice Dia. | 1-1/8" |
Overall Height | 4-19/32" |
Pipe Size | 3/4" |
Overall Width | 2-51/64" |
Overall Length | 3" |
Orifice Diameter | 1 1/8 in |
Nominal Pipe Size | 3/4 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Remote Pilot, Nominal Pipe Size 3/4 in, Orifice Diameter 1 1/8 in, Body Material PEI, Coefficient of Volume (Cv) 9.5, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 12V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Water Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" A-LOK x FNPT Brass Straight Connector (6FSC6N-B)
- WATCO Pres Flo Lav Drain, w/Overflow, 1-1/4 In (800-PF-BRS-CP)
- PROPLUS Brass Bibb Seat for Crane Repcal, 3/8 x 18 Thread (555254LF)
- MILWAUKEE TOOL 5/8 in. ProPEX Expander Head with RAPID SEAL for M12 FUEL ProPEX Expander (49-16-2415)
- SPARTAN SCIENTIFIC 24VDC Ultem Solenoid Valve, Normally Closed, 3/4 in Pipe Size (3685-030-9213B)
- SPARTAN SCIENTIFIC 12V DC Ultem Solenoid Valve, Normally Closed, 1 in Pipe Size (3685-020-9222B)
- SPARTAN SCIENTIFIC 24VDC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (3585-030-9223B)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-B60-AAC7B)
- SPARTAN SCIENTIFIC 12V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-E60-AAB2B)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/2 in Pipe Size (3585-030-9233B)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G087)
- Spartan Scientific Valves