Shop All Solenoid Valves
Spartan Scientific
120VAC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/2 in Pipe Size
Mfr # 3585-030-9237B
Zoro # G7977654
product price: $73.55
/ea
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2 in
- Electrical Connections Wire Leads
- Valve Design 2-Way/2-Position
- Voltage 120VAC
- Orifice Dia. 1/2"
Product Information
- Brand Spartan Scientific
- MFR # 3585-030-9237B
- Zoro # G7977654
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/2 in |
Orifice Dia. | 1/2" |
Overall Width | 1-19/32" |
Pipe Size | 1/2" |
Overall Length | 2-23/32" |
Overall Height | 3-7/32" |
Nominal Pipe Size | 1/2 in |
Orifice Diameter | 1/2 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Remote Pilot, Nominal Pipe Size 1/2 in, Orifice Diameter 1/2 in, Body Material Nylon, Coefficient of Volume (Cv) 2.45, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Water Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1-5/8 ID X 1/2 X 6 FT WALL RUBBER PIPE INSULATION, PK19 (114 FT) (I61158)
- ZORO SELECT Square Socket Plug, Aluminum, 3/8", MNPT (ZUSA-PF-9568)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E6BNE25)
- LEGEND VALVE 3/4" NO LEAD SWT x SWT UNIONS (302-304LNL)
- SPARTAN SCIENTIFIC 120V AC Ultem Solenoid Valve, Normally Closed, 3/4 in Pipe Size (3685-020-9217B)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-B70-AAB3B)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (3585-020-9227B)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-B60-AAB7B)
- SPARTAN SCIENTIFIC 12V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-E70-AAB2B)
- SPARTAN SCIENTIFIC 24VDC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size (3827-B60-AA83B)
- SPARTAN 24VDC Solenoid Valve, 1/8", 24 VDC, 1 Station, Normally Closed (3923-04-A213)
- Spartan Scientific Solenoid Valves