Shop All Solenoid Valves
Spartan
24VDC Direct Acting Solenoid Valve, Universal
Mfr # 3825-06-A203
Zoro # G8085187
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way/2-Position
- Voltage 24VDC
- Valve Configuration Universal
- Pipe Size 1/4"
- Body Material Acetal
Product Information
- Brand Spartan
- MFR # 3825-06-A203
- Zoro # G8085187
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size | 1/4" |
Details
Valve Design | 2-Way/2-Position |
Voltage | 24VDC |
Item | Direct Acting Solenoid Valve |
Valve Configuration | Universal |
Body Material | Acetal |
Description
Solenoid Valve,1/4 In. OD,Quick con.,24VDC
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union, Brass, 12mm (B12MU)
- NVENT CADDY EZ-Riser Riser Clamp, 1 In, 255 lb Max Load (5100100EG)
- MOEN Cartridge M-Core 2 Series (1212)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (7075000.002)
- SPARTAN 120VAC Direct Acting Solenoid Valve, Normally Closed (3923-04-A217)
- SPARTAN 120VAC Direct Acting Solenoid Valve, Normally Closed (3922-1E03-BAA7A1)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Normally Closed (3923-04-A223)
- SPARTAN 24VDC Solenoid Valve, Normally Closed (3923-04-A243)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Normally Closed (3922-1E03-BAA3A1)
- SPARTAN 24VDC Solenoid Valve, 1/8", 24 VDC, 1 Station, Normally Closed (3923-04-A213)
- REDHAT 24V DC Brass Solenoid Valve, Normally Open, 1 1/2 in Pipe Size (SC8210D032)
- Spartan Valves