Shop All Solenoid Valves
Spartan
120VAC Media Separated Solenoid Valve, Normally Closed
Mfr # 4D85-010-8237A
Zoro # G8085266
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way/2-Position
- Voltage 120VAC
- Valve Configuration Normally Closed
- Pipe Size 1/2"
- Body Material Glass Filled Nylon
Product Information
- Brand Spartan
- MFR # 4D85-010-8237A
- Zoro # G8085266
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size | 1/2" |
Details
Valve Design | 2-Way/2-Position |
Voltage | 120VAC |
Item | Media Separated Solenoid Valve |
Valve Configuration | Normally Closed |
Body Material | Glass Filled Nylon |
Description
Media Separated Solenoid,1/2 In.,120VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDFIT Fitting, Fluidfit, Bulkhead Union, 1/2" (HMM1/2-1/2)
- PARKER 1/2" x 3/4" A-LOK x MNPT 316 SS Male Connector (12MSC8N-316)
- PROPLUS 1/2 x 3/8 Galvanized Malleable Coupling Silver (44186)
- PARKER 3/8" Push x 1/4" MNPT Kynar Check Valve (FB6MCVC4-HBLK-05)
- SPARTAN 120VAC Direct Acting Solenoid Valve, Normally Closed (3922-1E03-BAA7A1)
- SPARTAN 24VDC Solenoid Valve, 1/8", 24 VDC, 1 Station, Normally Closed (3923-04-A213)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Normally Closed (3922-1E03-BAA3A1)
- SPARTAN 120VAC Direct Acting Solenoid Valve, Normally Closed (3923-04-A217)
- SPARTAN 24VDC Solenoid Valve, Normally Closed (3923-04-A243)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Normally Closed (3923-04-A223)
- ASCO 110V AC @ 50HZ, 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed (K212A043S0100F0)
- Spartan Valves