Shop All Dust Pans
Sparta
Color Coded Upright Dustpan, Ora
Mfr # 361410EC24
Zoro # G806621079
product price: $28.15
/ea
Sold in multiples of 6 for $168.90
$168.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dust Pan Width 12 in
- Material Polypropylene and Aluminum
- Includes Aluminum Handle
- Color Orange
- Features Locking Yoke
Product Information
Dimensions
Overall Dust Pan Width | 12 in |
Length | 30 in |
Height | 12 in |
Details
Item | Upright Dust Pan |
Material | Polypropylene and Aluminum |
Includes | Aluminum Handle |
Color | Orange |
Features | Locking Yoke |
Description
Color Coded Upright Dustpan,Ora
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Division, II Vacuum Cleaning Kit (96607)
- TOTER 55 gal Round Trash Can, Black (RND55-B0200)
- AIR WORKS Urinal Screen, Round, Evergreen, PK60 (AWUS005)
- JANITIZED Filter Bag, Karcher Cv30, K6904294, PK10, 2-ply, Micro Filter, 10 PK (JAN-KACV30-2(10))
- SPARTA Color Coded Upright Dustpan, Bro (361410EC01)
- SPARTA Color Coded Upright Dustpan, Bla (361410EC03)
- SPARTA Color Coded Upright Dustpan, Gra (361410EC23)
- SPARTA Color Coded Upright Dustpan, Blu (361410EC14)
- SPARTA Color Coded Upright Dustpan, Red (361410EC05)
- SPARTA Color Coded Upright Dustpan, Gre (361410EC09)
- OXO Good Grips Dust Pan And Brush, 12 X 9, 2in Handle, Plastic, White (1334480)
- Sparta Dust Pans