Shop All Brushes
Sparta
Bottle Brush, Yellow, Polypropylene
Mfr # 40001EC04
Zoro # G406621141
product price: $14.99
/ea
Sold in multiples of 4 for $59.96
$59.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Bottle Brush
- Bristle Material Polyester
- Handle Material Polypropylene
- Length 16 in
Product Information
Dimensions
Length | 16 in |
Details
Brush Type | Bottle Brush |
Bristle Color | Yellow |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Item | Bottle Brush |
Description
Color Coded 16 in,Bottle Brush,Ye
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK B221 Satin Stainless Steel Dispenser (B-221)
- MR. CLEAN Butterfly Mop Refill (446615)
- RUBBERMAID COMMERCIAL Broom Handle, Wood, 60", Metal Tip, 15/16 (FG636400LAC)
- MINIGRIP Tear Zone Bag, 6 in x 9 in, PK1000 (SBL2X69B5)
- SPARTA Bottle Brush, White, Polypropylene (40001EC02)
- SPARTA Bottle Brush, Blue, Polypropylene (40001EC14)
- SPARTA Bottle Brush, Pink, Polypropylene (40001EC26)
- SPARTA 0.5 in W Radiator Style Brush, Red, Polypropylene (41198EC05)
- SPARTA Bottle Brush, White, Polypropylene (40000EC02)
- SPARTA Bottle Brush, Red, Polypropylene (40000EC05)
- CARLISLE FOODSERVICE 28 in Sparta® Kettle Valve Brush (4015100)
- Sparta Brushes