Shop All Brushes
Sparta
7 in W Pipe and Valve Brush, Brown, Polypropylene
Mfr # 45007EC01
Zoro # G006620872
product price: $35.15
/ea
Sold in multiples of 2 for $70.30
$70.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Pipe and Valve Brush
- Bristle Material Polyester
- Handle Material Polypropylene
- Brush Width 7 in
- Length 5.7 in
Product Information
Dimensions
Brush Width | 7 in |
Length | 5.7 in |
Details
Brush Type | Pipe and Valve Brush |
Bristle Color | Brown |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Item | Pipe and Valve Brush |
For Use With | Standard 3/4 in threaded handle |
Description
Color Code Pipe and Valve Brush 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, Beige, 22 1/4 in Dia, Step-On, Plastic (1883552)
- MARCAL PRO Bathroom Tissue, White, 48 PK (MRC5001)
- BRONCO Trash Can Lid, 44 gal Rnd Trash Can Lid (84104523)
- POLE PRO Pole 20ft Pro Line Aluminum Extention (1720AL5)
- SPARTA 4 in W Pipe and Valve Brush, Blue, Polypropylene (45004EC14)
- SPARTA Multi-Purpose Brush 16" L, 4" D, Red (40005C05)
- SPARTA Bottle Brush, Yellow, Polypropylene (40001EC04)
- SPARTA 7 in W Tile and Grout Brush, Brown, Polypropylene (41323EC01)
- SPARTA 2 in W Pipe and Valve Brush, Blue, Polypropylene (45002EC14)
- SPARTA 2.5 in W Flo-Thru Brush, Orange, Polypropylene (41278EC24)
- WEILER Wire Scratch Brush w/Scraper, .012 Carbon Steel Fill, 4 x 18 Rows (44058)
- Sparta Brushes