Shop All Brushes
Sparta
6 in W Multi-Level Floor Scrub Brush, Pink, Polypropylene
Mfr # 40422EC26
Zoro # G606621095
Sold in multiples of 12 for $277.80
$277.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polypropylene
- Brush Width 6 in
- Length 12 in
- Features Crimped Bristle
Product Information
Dimensions
Brush Width | 6 in |
Length | 12 in |
Details
Bristle Color | Pink |
Handle Material | Polypropylene |
Item | Multi-Level Floor Scrub Brush |
Features | Crimped Bristle |
Description
Color Coded Multi Level Floor Scr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL 18 Microfiber Finger Dust Mop, 6PK (195)
- KOHLER Components Covered Tp Assembly (78384-BV)
- FANTASTIK Lemon Scent Multi-Purpose Cleaner Liquid 32 oz (71630)
- TOUGH GUY Dust Mop, Blue/Red, Nylon/Polyester (56FJ76)
- SPARTA 6 in W Multi-Level Floor Scrub Brush, Brown, Polypropylene (40422EC01)
- SPARTA 6 in W Multi-Level Floor Scrub Brush, Black, Polypropylene (40422EC03)
- SPARTA Jumbo Tanker 6 in x 10 1/2 in, White (4122000)
- SPARTA Multi-Purpose Brush, 16" L, 3" D, Yellow (40004C04)
- SPARTA Kettle Brush, 5 1/4 in x 7 1/2 in, White (40041EC02)
- SPARTA 5 in W Clean-in-Place Hook Brush, Pink, Polyethylene (41100EC26)
- WEILER Vortec Pro Wire Scratch Brush, .012 Carbon Steel Fill, 3 x 19 Rows (25150)
- Sparta Brushes