Shop All Brushes
Sparta
2.5 in W Hand Scrub Brush, Gray, Polypropylene
Mfr # 40521EC23
Zoro # G006621114
product price: $11.15
/ea
Sold in multiples of 6 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Polyester
- Handle Material Polypropylene
- Brush Width 2.5 in
- Length 6 in
- Features Ergonomic Shape
Product Information
Dimensions
Brush Width | 2.5 in |
Length | 6 in |
Details
Bristle Color | Gray |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Item | Hand Scrub Brush |
Features | Ergonomic Shape |
Description
Color Coded 6 in,Hand Scrub,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SCRUB Red Pad Kit, Aggressive, PK5 (RP100)
- JANITIZED Filter Bag, Rplcs Eureka SD, 63262, PK10, 2-ply, Micro Filter, 10 PK (JAN-EUSD-2(10))
- RUBBERMAID COMMERCIAL 59" Quick Connect Dust Mop Frame, Metal (FGQ59500YL00)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Red (fgq62000rd00)
- SPARTA 2.5 in W Hand Scrub Brush, Brown, Polypropylene (40521EC01)
- SPARTA 2.5 in W Hand Scrub Brush, Pink, Polypropylene (40521EC26)
- SPARTA 2 in W Pipe and Valve Brush, Pink, Polypropylene (45002EC26)
- SPARTA 0.5 in W Radiator Style Brush, Purple, Polypropylene (41198EC68)
- SPARTA 5 in W Clean-in-Place Hook Brush, Brown, Polyethylene (41100EC01)
- SPARTA Bottle Brush, Red, Polypropylene (40001EC05)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Blue, Polypropylene (5382803)
- Sparta Brushes