Shop All Brushes
Sparta
1.75 in W Soft Counter Brush, Lime, Polypropylene
Mfr # 40480EC75
Zoro # G906621078
product price: $14.69
/ea
Sold in multiples of 6 for $88.14
$88.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Polyester
- Handle Material Polypropylene
- Brush Width 1.75 in
- Length 13 in
Product Information
Dimensions
Brush Width | 1.75 in |
Length | 13 in |
Details
Bristle Color | Lime |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Item | Soft Counter Brush |
Description
Color Coded Soft Counter Brush 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS LIQ GLD Scotts 14OZ WD Cleaner (10018-P14)
- NOBLES Side Brush, Nylon (9009995)
- GLASS RENU GlassRenu Professional Kit (106-1000)
- O-CEDAR Brooms, Flagged, 14" L Bristles (91351)
- SPARTA 1.75 in W Soft Counter Brush, Gray, Polypropylene (40480EC23)
- SPARTA 1.75 in W Soft Counter Brush, Black, Polypropylene (40480EC03)
- SPARTA 1.75 in W Soft Counter Brush, Pink, Polypropylene (40480EC26)
- SPARTA 2.5 in W Flo-Thru Brush, Orange, Polypropylene (41278EC24)
- SPARTA 0.88 in W Detail Brush, Pink, Polypropylene (42022EC26)
- SPARTA 3.5 in W Swivel Scrub Brush, White, Polypropylene (3638831EC02)
- DRILLBRUSH 5 Inch Diameter Drill Powered Scrub Brush With Quarter Inch (5in-Lim-White-Short-QC)
- Sparta Brushes