Shop All Glass Cleaners
Sparkle
Liquid Glass Cleaner, Unscented, Trigger Spray Bottle
Mfr # 20345
Zoro # G6080582
product price: $10.39
/ea
Sold in multiples of 2 for $20.78
$20.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Type Spray Bottle
- Chemicals For Use On Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl
- Cleaner Form Liquid
- Container Type Trigger Spray Bottle
- For Use On Glass
Product Information
- Brand Sparkle
- MFR # 20345
- Zoro # G6080582
- UPC # 71564203459
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 33.8 oz |
Details
Item | Glass Cleaner |
Cleaner Container Type | Spray Bottle |
Chemicals For Use On | Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl |
Fragrance | Unscented |
Cleaner Form | Liquid |
Container Type | Trigger Spray Bottle |
For Use On | Glass |
Removes | Body Oils; Dust; Fingerprints; Grease; Grime; Smudges; Water-Based Soil |
Net Weight | 2.388 lbs |
Type | Glass Cleaner |
Description
Sparkle Glass Cleaner, 33.8oz Spray Bottle
- •Unique purple formula easily cuts through grease, grime and window film without streaking.
- •Alcohol- and ammonia-free formula will not harm, etch, dry out or pit surfaces.
- •Perfect for use on glass, windows, mirrors, Plexiglas®, chrome, countertops and stainless steel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAITNER BRUSH Laitner 60 in. Long Wooden Handle w/ Aluminum Threaded Screw Tip (562)
- A/C SAFE Foam Coil Cleaner (AC-921)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Blue, Rayon/Synthetic (1TYX9)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Blue, Plastic (45893)
- SPARKLE Liquid Glass Cleaner, Unscented, Bottle (20500)
- SPARKLE Liquid Glass Cleaner, Unscented, Aerosol Can, 12 PK (20620)
- SPARKLE Liquid Glass Cleaner, Unscented, Bottle, 4 PK (20500)
- SPARKLE Original Scent No-Streak Glass Cleaner 33.8 oz Liquid (20345)
- SPARKLE Liquid Glass Cleaner, Unscented, Trigger Spray Bottle, 12 PK (20345)
- NANO MAGIC Screen Cleaning Spray 32oz Bottle, 1ct (68322NMSC)
- NANO MAGIC Screen Cleaner, 8 PK (6832208NMSC)
- Sparkle Glass Cleaners