Swap N' Spin Gear Grid
Mfr # SW51111
Zoro # G510533583
Key Features
- Includes 1 Baseboard, 2 Large Red Gears, 2 Large Blue Gears, 2 Small Orange Gears, 2 Small Yellow Gears, Activity Guide
- Color Assorted
- Material Plastic
- Recommended Age 2+ years
- Recommended Grade VPK+
Product Information
- Brand Spark & Wow
- MFR # SW51111
- Zoro # G510533583
- UPC # 819852012112
- Country of Origin China
- Category Toys & Games
Details
Includes | 1 Baseboard, 2 Large Red Gears, 2 Large Blue Gears, 2 Small Orange Gears, 2 Small Yellow Gears, Activity Guide |
Color | Assorted |
Material | Plastic |
Recommended Age | 2+ years |
Recommended Grade | VPK+ |
Description
This translucent, customizable gear toy features 8 gears in 4 colors and 2 sizes. Easily insert the gears into the 156 holes in the baseboard. Move, connect and spin the gears to create endless combinations. Explore cause and effect, spatial reasoning, and critical thinking with this early STEM set. Teach children that actions and design affect outcome. Help your toddler develop curiosity, attention to detail and intentional play. This product is also a perfect sensory toy for children with autism. Use it on a light panel to enhance sensory play and color discovery. The baseboard features rubber feet for stability, and the components are made of durable plastic. Includes 1 baseboard, 2 large red gears, 2 large blue gears, 2 small orange gears, 2 small yellow gears and an activity guide. For ages 2+. Size of baseboard: 11.6inL x 11.6inW. Size of small gears: 2.6inL. Size of large gears: 3.75inL.
- •SWAPPABLE, SPINNABLE GEAR GRID -- This translucent, customizable gear grid features 8 gears in 4 colors and 2 sizes. Easily insert the gears into the 156 holes in the baseboard.
- •EXPLORE EARLY STEM AND MOVEMENT -- Can you make all the gears spin at once? Help 2-year-old children explore cause and effect, spatial reasoning, and critical thinking with this early STEM set.
- •DESIGNED FOR AGES 2+ -- The chunky gears are made of thick plastic, so small hands can easily grasp, manipulate and turn the gears. The grid features large holes to easily build gear creations!
- •CREATE ENDLESS COMBINATIONS -- Swap these gears around the baseboard to create endless combinations. Develop intentional play and teach children that design affects outcome.
- •PAIR WITH A LIGHT PANEL -- Use the translucent baseboard and gears on a light panel for added sensory effect. Spin the gears and watch the colors and shadows dance.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING ADVANTAGE Ten Frames Playing Cards (7293)
- PACON Composition Book, 0.5", 100 Sheets (2425)
- EPSON 212 Claria Ink, Cyan/Magenta/Yellow (T212520S)
- SHARPIE Metallic Chisel Tip Permanent Marker, Medium Chisel Tip, Silver, PK12 PK (2089638)
- TOY TIME Lawn Bowling Game / Skittle Ball for Indoor / Outdoor for Toddlers, Kids, Adults (11 Inch) (369311AIZ)
- DIDAX Rekenrek - 20 Bead, Group Set (211256)
- QUERCETTI FantaColor Design (0902)
- JOHN DEERE John Deere 46096 1 Isto 16 Big Farm John Deere 7330 Tractor (AIQTUW)
- FISHER-PRICE Fisher-Price Little People Caring for Animals Farm (GXC23)
- CHILDRENS FACTORY Small Sensory Table & Lid Set (1132)
- WIREMOLD Legrand 1 5/16 in. D Plastic Electrical Elbow For NM (NM8)
- Spark & Wow Toys & Games