Shop All Ratchet Tie Downs
Spanset
Tie-Down Strap, Ratchet, 27ft x 2In, 2000lb
Mfr # 6R27FH
Zoro # G4053542
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 27 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 2,000 lb
- Breaking Strength 6,000 lb
Product Information
- Brand Spanset
- MFR # 6R27FH
- Zoro # G4053542
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 27 ft |
Cargo Tie Down Width | 2 in |
Strap Length | 27 ft. |
Strap Width | 2" |
Manufacturers Warranty Length | 3 Months |
Overall Width | 2 in |
Overall Length | 27 ft |
Details
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down Adjustment | Ratchet |
Working Load Limit | 2,000 lb |
Breaking Strength | 6,000 lb |
Cargo Tie Down End Type | Flat Hook |
Cargo Tie Down End Material | Steel |
Cargo Tie Down Material | Polyester |
Color | Orange |
Item | Ratchet Strap |
Fitting Style | Flat Hook |
Hardware Material | Steel |
Adjustment Type | Ratchet |
Body Material | Polyester |
End Type | Flat-Hook |
Tie Down Material | Polypropylene |
End Material | Steel |
Tensile Strength | 6,000 lb/in |
Description
Ratchet Strap, Working Load Limit 2,000 lb, Color Orange, End Type Flat-Hook, Tensile Strength 6,000 lb/in, Tie Down Material Polypropylene, Overall Width 2 in, Overall Length 27 ft, Adjustment Type Ratchet, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Ratchet Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 8 ft Fixed Ladder, Steel, 5 Steps, Forward Exit, Gray Powder Coated Finish, 300 lb Load Capacity (D5WT C1 P6)
- CM Transformer (27771)
- IDEAL WAREHOUSE INNOVATIONS Back Up Handle, w/Built-In Horn (70-1090)
- IDEAL WAREHOUSE INNOVATIONS Molded Bumper, DBE-20 (26-1126)
- SPANSET Tie-Down Strap, Ratchet, 27ft x 2In, 4000lb (12R27FH)
- KEEPER 6'X1" Retractable Ratchet Tie-Down, Orange, S-Hooks, 500Lbs WLL, PK2 (5561)
- CAT 2 Piece Ratchet Tie Down Set with Soft Loops-16' x 1-1/2" (1000/3000) (980063N)
- US CARGO CONTROL 2" x 18' Blue Ratchet Strap w/ Black Flat Hook (5018FH-BLU)
- PRIME-LINE 25 in. Window Block and Tackle Sash Balance Single Pack (FA 2430)
- ERICKSON 1.25"X16Ft 2500lb Straps w/Vinyl "J" Hks & Yel/Blk Grip Rat Handles (02021)
- US CARGO CONTROL 4" x 40' Yellow Ratchet Strap w/ Chain Extensions (8540CE-Y)
- Spanset Ratchet Tie Downs