Shop All Pressure Gauges
Span
Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black
Mfr # LFS-210-5000-G-CERT
Zoro # G8535922
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- Gauge Application Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
- Includes Pulsation Restrictor
- Accuracy +/-1.0%
Product Information
- Brand Span
- MFR # LFS-210-5000-G-CERT
- Zoro # G8535922
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 3.20" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Case Diameter | 2.8 in |
Case Depth | 1.41 in |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2", 0/60psi, 1/4"CBM, SS (PRO-302D-204D-01)
- POMONA ELECTRONICS Patchcord, Pr (B-36-02)
- FLUKE Digital Compound Gauge, -14 to 0 to 5000 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G30)
- UEI TEST INSTRUMENTS Inlet Tube/Probe Connecter (17631)
- SPAN Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (LFS-210-60-G-CERT)
- SPAN Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Plastic, Black (LFS-210-6000-G-CERT)
- SPAN Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (LFS-210-600-G-CERT)
- SPAN Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (LFC-224-5000-G)
- SPAN Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black (LFS-210-400-G-KEMX)
- SPAN Pressure Gauge, 0 to 400 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-400 BAR-G)
- MILLER ELECTRIC Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (GA143-03)
- Span Pressure Gauges