Shop All Pressure Gauges
Span
Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black
Mfr # LFS-220-400-G
Zoro # G0748979
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in MNPT
- For Use With Media Compatible with Bronze
- Gauge Application Corrosion-Resistant Case
- Accuracy +/-2-1-2%
Product Information
- Brand Span
- MFR # LFS-220-400-G
- Zoro # G0748979
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in MNPT |
Diameter | 3.20" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Case Depth | 1.41 in |
Case Diameter | 2.8 in |
Nominal Dial Size | 2 1/2 in |
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ905-DRY-25FF)
- POMONA ELECTRONICS Patchcord, Pr (B-36-02)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 1500 psi, 1/4 NPT Male Back Conn, Glycerin Filled (25-510-1500-psi)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L15#)
- SPAN Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (LFS-220-1000-G)
- SPAN Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (LFS-220-15-G)
- SPAN Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black (LFS-220-600-G)
- SPAN Pressure Gauge, 0 to 4 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-4 BAR-G)
- SPAN Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Plastic, Black (LFS-210-6000-G-CERT)
- SPAN Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (LFS-224-3000-G)
- SPAN Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (LFC-220-1000-G)
- Span Pressure Gauges