Shop All Pressure Gauges
Span
Compound Gauge, -30 to 0 to 150 in Hg/psi, 1/4 in MNPT, Plastic, Black
Mfr # LFS-210-30Hg/150PSI-G-CERT
Zoro # G8535764
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- Gauge Application Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
- Includes Pulsation Restrictor
- Accuracy +/-1.0%
Product Information
- Brand Span
- MFR # LFS-210-30Hg/150PSI-G-CERT
- Zoro # G8535764
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 3.20" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Nominal Dial Size | 2 1/2 in |
Case Depth | 1.41 in |
Case Diameter | 2.8 in |
Process Connection Size | 1/4 in |
Description
Industrial Compound Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 30 to 0 to 150, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFZ9)
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2365100)
- FLUKE Clamp Meter, Backlit, 1,400 A, 2.9 in (74 mm) Jaw Capacity, Cat IV 600V Safety Rating (FLUKE-355)
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-302L-254V-01)
- SPAN Compound Gauge, 30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black (LFS-210-30Hg/30PSI-G-CERT)
- SPAN Compound Gauge, -30 to 0 to 600 in Hg/psi, 1/4 in MNPT, Plastic, Black (LFS-210-30Hg/600PSI-G-CERT)
- SPAN Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Black (LFS-220-3030-G)
- SPAN Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (LFS-224-5000-G)
- SPAN Pressure Gauge, 0 to 100 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-100 BAR-G)
- SPAN Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (LFC-220-60-G)
- THUEMLING Compound Gauge, -30 to 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Black (BC-LFP-100-E)
- Span Pressure Gauges