Shop All Volleyball Equipment
Spalding
Volleyball Ball Cart, 25 x 35.5 In
Mfr # 438-056
Zoro # G4218627
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Nylon
- Length 25 in
- For Use With Volleyballs
- Width 25 in
Product Information
- Brand Spalding
- MFR # 438-056
- Zoro # G4218627
- UPC # 00790822858940
- Country of Origin China
- Category Volleyball Equipment
Dimensions
Length | 25 in |
Width | 25 in |
Height | 35.5 in |
Overall Height | 35 1/2 in |
Overall Length | 25 in |
Overall Width | 25 in |
Details
Item | Ball Cart |
Color | Navy |
Material | Nylon |
For Use With | Volleyballs |
Includes | Carry Bag |
Holds | Approx. 20 Volleyballs |
Construction | Nylon Denier |
Frame | Aluminum Square Tubing |
Capacity | (20) Volleyballs |
Product Type | Ball Cart |
Description
Ball Cart, Color Navy, Product Type Ball Cart, Material Nylon, For Use With Volleyballs, Includes Carry Bag, Overall Width 25 in, Overall Length 25 in, Overall Height 35 1/2 in, Capacity (20) Volleyballs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARMGARD Fence Stays, 42" (901084A)
- SUBZERO Snow Shovel, 22 in Plastic Offset T-Grip Handle, Aluminum Blade Material, 9 in Blade Width (17222)
- THRIFCO PLUMBING 5/8 Inch Water Hose Repair Clincher Mender (4400322)
- AIC REPLACEMENT PARTS Deck, 60 (A-TCU26293-AI)
- SPALDING Volleyball Net, 39" W (434-204)
- SPALDING Volleyball Net, 36 In (434185)
- SPALDING Volleyball One-Court Slide System (SS110-1001)
- SPALDING Locking Volleyball Cover (19-875)
- FRANKLIN SPORTS INDUSTRY Halex Combination Volleyball And Badminton Set (13076)
- HEDSTROM VOLLEYBALL PVC NEON 8.5"" (54-5262BX)
- TACHIKARA Tachikara BCH-BAG.BK Replacement Cover for BC-HAM Volleyball Cart - Black (BCH-BAG.BK)
- Spalding Sporting Goods