Shop All Basketball Equipment
Spalding
Slammer™ Flex Goal Basketball Rim
Mfr # 411-506
Zoro # G1986802
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 48 and 42 in Backboards
- Includes Standard Net
- Features Continuous Ram Horn Net System, Flex Breakaway Rim Differentiation
- Mounting Pattern Universal
- Product Type Basketball Rim
Product Information
- Brand Spalding
- MFR # 411-506
- Zoro # G1986802
- Country of Origin China
- Category Basketball Equipment
Details
Item | Basketball Rim |
For Use With | 48 and 42 in Backboards |
Includes | Standard Net |
Features | Continuous Ram Horn Net System, Flex Breakaway Rim Differentiation |
Mounting Pattern | Universal |
Product Type | Basketball Rim |
Includes Mounting Hardware | Yes |
Description
Basketball Rim, Product Type Basketball Rim, For Use With 48 and 42 in Backboards, Includes Mounting Hardware Yes, Features Continuous Ram Horn Net System, Flex Breakaway Rim Differentiation, Includes Standard Net, Mounting Pattern Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bearing-Flange (741-0487C)
- JUMPKING Jumpking HWEPC10.5-25 10.5 mm x 25 mm Enclosure Pole Cap (HWEPC10.5-25)
- LEISURE SPORTS Leisure Sports Bike Storage Hoist- Pulley and Strap System to Lift Bicycles, Ladders and More (996420JWP)
- TURFEX 3 cu. ft. capacity Equipment Mounted Spreader (TS300EG-1)
- SPALDING Pro-Shot Basketball Net (8284SP)
- SPALDING Basketball Goal Net (8284SR)
- SPALDING Backboard Pad, Forest Green, 72 In, PK2 (413316)
- SPALDING Basketball Rack, Chrome (411-602)
- SPALDING Backboard Pad, Kelly Green, 72 In, PK2 (413315)
- SPALDING Backboard, Fiberglass, 72 x 42 in. (413051)
- CHAMPION SPORTS Mini Rubber Basketball, Orange, Size 3, PK3 (RBB5)
- Spalding Sporting Goods