Shop All Sports & Receational Equipment Air Pumps
Spalding
Inflating Needle, 1-1/2 In, PK2
Mfr # 421322
Zoro # G3947273
product price: $0.99
/pk 2, $0.50/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Needle
- Size 1-1/2 in
- Max. Weight 1.98 lb
- Weight 0.05 lb
- Features Needles
Product Information
- Brand Spalding
- MFR # 421322
- Zoro # G3947273
- Country of Origin China
- Category Sports & Receational Equipment Air Pumps
Dimensions
Size | 1-1/2 in |
Overall Length | 1 1/2 in |
Details
Item | Pump Needle |
Includes | Needle |
Max. Weight | 1.98 lb |
Weight | 0.05 lb |
Features | Needles |
Product Type | Pump Needle |
Description
Pump Needle, Product Type Pump Needle, Pump Mechanism Not Applicable, Voltage Not Applicable, Wattage Not Applicable, Overall Length 1 1/2 in, Features Needles, Power Cord Length Not Applicable, Includes Needle, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOW JOE Shovel/Rake Snow Roof Adj 21Ft (RJ204M)
- AFTERMARKET 84142216 87319987 Fuel Lift Pump Fits Case Cummins Crawler Loader 550 550E 550G (J904374)
- KOHLER Key Switch (25 099 30-S)
- THE OUTDOOR PLUS Liquid Propane to Natural Gas Conversion Kit (OPT-NGCKIT)
- SPALDING Sport Air Pump, 12 In (8306SR)
- SPALDING Sport Air Pump, 8 In (421314)
- SPALDING Dual Action Pump, 12 In (421309)
- BLACK & DECKER 20V MAX* Multi-Purpose Inflator (BDINF20C)
- CHAMPION SPORTS Inflating Pump, 6.5 lb., Plastic, Size 8in (EP1500)
- CHAMPION SPORTS Deluxe TetherBall Set, Ball, Pump, Pole (DTBSET)
- METROVAC Inflator/Deflator, MagicAir Electric, 110V (110-IDAR)
- Spalding Sports & Receational Equipment Air Pumps