Shop All Exercise Equipment
Spalding
Folding Mat, V4, Royal Blue, 12 x 6 Ft
Mfr # IM110-1006
Zoro # G4021796
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 34 lb
- Color Blue
- Thickness 1 1/2 in
- Includes Hook & Loop Ends for Connecting Mats Together
- Material Polyethylene Foam with Vinyl Cover
Product Information
- Brand Spalding
- MFR # IM110-1006
- Zoro # G4021796
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Length | 12 ft |
Width | 6 ft |
Overall Width | 6 ft |
Overall Length | 12 ft |
Details
Item | Exercise Mat |
Weight | 34 lb |
Color | Blue |
Thickness | 1 1/2 in |
Includes | Hook & Loop Ends for Connecting Mats Together |
Material | Polyethylene Foam with Vinyl Cover |
Ganging System | Hook-and-Loop |
Pad Material | Polyethylene Foam |
Product Type | Exercise Mat |
Ganging Location | Both Long Edges, Both Short Edges |
Cover Material | Vinyl |
Description
Exercise Mat, Product Type Exercise Mat, Color Blue, Pad Material Polyethylene Foam, Thickness 1 1/2 in, Ganging Location Both Long Edges, Both Short Edges, Overall Length 12 ft, Overall Width 6 ft, Ganging System Hook-and-Loop, Cover Material Vinyl, Includes Hook & Loop Ends for Connecting Mats Together
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVORY PRIME MUNCHIE STICKS NAT5""30PK (900)
- WATER RIGHT Garden Hose 25 Ft 400 Series - Olive (PSH-025-MG)
- DB ELECTRICAL Hour Meter OD 2", Type Chrome Bezel For Industrial Tractors; (3007-0563)
- SNOW JOE Enviro-Blend Ice Melt, 25 lb. (MELT25EB)
- SPALDING Folding Mat, V2, Royal Blue, 12 x 6 Ft (IM110-1012)
- SPALDING Folding Mat, V2, Royal Blue, 10 x 5 Ft (IM110-1005)
- WAI LANA PRODUCTIONS LLC Wai Lana Productions 357 Yoga and Pilates Mat - Midnight (357)
- GOFIT Yoga Block (GF-YB-GY)
- WILLERT HOME PRODUCTS 4PK 8OZ Moth Ball (E62.12)
- FABRICATION ENTERPRISES CanDo® Vinyl-Coated Cast Iron Dumbbell, Green, 3 lb. (10-0552-1)
- WAKEMAN Yoga Mat with Alignment Marks - Lightweight Exercise Mat with Carry Strap Blue (80-FIT1002)
- Spalding Exercise Equipment