Shop All Exercise Equipment
Spalding
Folding Mat, V2, Royal Blue, 12 x 6 Ft
Mfr # IM110-1012
Zoro # G3988223
product price: $598.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$598.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Blue
- Weight 34 lb
- Thickness 1 1/2 in
- Material Polyethylene Foam with Vinyl Cover
Product Information
- Brand Spalding
- MFR # IM110-1012
- Zoro # G3988223
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Length | 12 ft |
Width | 6 ft |
Overall Length | 12 ft |
Overall Width | 6 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Exercise Mat |
Color | Blue |
Weight | 34 lb |
Thickness | 1 1/2 in |
Material | Polyethylene Foam with Vinyl Cover |
Includes | Hook & Loop Ends for Connecting Mats Together |
Ganging System | Hook-and-Loop |
Product Type | Exercise Mat |
Ganging Location | Both Short Edges |
Cover Material | Vinyl |
Pad Material | Polyethylene Foam |
Description
Exercise Mat, Product Type Exercise Mat, Color Blue, Pad Material Polyethylene Foam, Thickness 1 1/2 in, Ganging Location Both Short Edges, Overall Length 12 ft, Overall Width 6 ft, Ganging System Hook-and-Loop, Cover Material Vinyl, Includes Hook & Loop Ends for Connecting Mats Together
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Repellent Mole/Gopher 32Oz (M8002)
- FISKARS SOAKER HOSE 5/8""X50' BLK (827501-1001)
- A.R. NORTH AMERICA O-Ring, Kit, RSV (AR2190)
- JED POOL TOOLS Pool Brush, Al, Black/Yellow/Enameled, 20"L (70-279)
- SPALDING Folding Mat, V2, Royal Blue, 10 x 5 Ft (IM110-1005)
- SPALDING Folding Mat, V4, Royal Blue, 12 x 6 Ft (IM110-1006)
- DMI Door Pulley Exercise Set, Metal, Blue (660-2030-0000)
- HASTINGS HOME Set of 4 Resistance Bands Exercise Loops for Fitness, Muscle Toning, Stretching, Physical Therapy (878888EOE)
- HD DA8649 DAP 10.1 oz. Silicone ; Sealant Almond (DA8649)
- FABRICATION ENTERPRISES Plastic Box For Digi-Flex® Multi„¢ Hand Exerciser, Holds 20 Buttons (687297)
- FABRICATION ENTERPRISES CanDo® Gel Hand Exercise Ball, Small Circular, Blue, Firm (10-1494)
- Spalding Exercise Equipment