Shop All Exercise Equipment
Spalding
Folding Mat, V2, Royal Blue, 10 x 5 Ft
Mfr # IM110-1005
Zoro # G3990481
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 24 lb
- Color Blue
- Thickness 1 1/2 in
- Material Polyethylene Foam with Vinyl Cover
- Includes Hook & Loop Ends for Connecting Mats Together
Product Information
- Brand Spalding
- MFR # IM110-1005
- Zoro # G3990481
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Length | 10 ft |
Width | 5 ft |
Overall Length | 10 ft |
Overall Width | 5 ft |
Details
Item | Exercise Mat |
Weight | 24 lb |
Color | Blue |
Thickness | 1 1/2 in |
Material | Polyethylene Foam with Vinyl Cover |
Includes | Hook & Loop Ends for Connecting Mats Together |
Cover Material | Vinyl |
Ganging System | Hook-and-Loop |
Product Type | Exercise Mat |
Pad Material | Polyurethane Foam |
Ganging Location | Both Short Edges |
Description
Exercise Mat, Product Type Exercise Mat, Color Blue, Pad Material Polyurethane Foam, Thickness 1 1/2 in, Ganging Location Both Short Edges, Overall Length 10 ft, Overall Width 5 ft, Ganging System Hook-and-Loop, Cover Material Vinyl, Includes Hook & Loop Ends for Connecting Mats Together
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Brake Asm-Deck (983-04511)
- DESIGN TOSCANO Rocky Mountain Splash Black Bears Garden Fountain (KY1015)
- BAYOU CLASSIC Orifice Connector Brass (5235)
- TRUPER BEET HOE REPLAC HNDL 54"" (MG-ATB)
- SPALDING Folding Mat, V2, Royal Blue, 12 x 6 Ft (IM110-1012)
- SPALDING Folding Mat, V4, Royal Blue, 12 x 6 Ft (IM110-1006)
- STEP-UP RELIEF Exercise Tubing with Handles Exerciser - 18 Inch - Red - Easy (ST294045)
- SERENELIFE Sports & Gym Fitness Rower Machine, SLRWMC60 (SLRWMC60)
- SSN Rogue Fitness Power Racks (813900)
- ACCUSPLIT Accusplit AX850 Swim Pace Clock (AX850)
- SCHIEKS SPORTS Schiek Sport L2004-XXL 4.75 Inch Leather Belt XXL (L2004-XXL)
- Spalding Exercise Equipment