Shop All Basketball Equipment
Spalding
Basketball Backboards
Mfr # 413-208
Zoro # G911471224
product price: $1,374.99
/ea
Free Shipping & Returns
$1,374.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor, Outdoor
- Backboard Mounting Pattern 35 x 20 in
- Overall Height 39 in
- Features Horizontal Channels for Vibration-Free Action, Bolt-Keeper System, Vertical Strongback for Added Strength
- Rim Mounting Pattern 5 x 5 in
Product Information
- Brand Spalding
- MFR # 413-208
- Zoro # G911471224
- Country of Origin United States
- Category Basketball Equipment
Dimensions
Overall Height | 39 in |
Overall Width | 54 in |
Details
Indoor/Outdoor | Indoor, Outdoor |
Backboard Mounting Pattern | 35 x 20 in |
Features | Horizontal Channels for Vibration-Free Action, Bolt-Keeper System, Vertical Strongback for Added Strength |
Rim Mounting Pattern | 5 x 5 in |
Item | Basketball Backboard |
Material | Steel |
Description
Basketball Backboard, Material Steel, Overall Width 54 in, Indoor/Outdoor Indoor, Outdoor, Overall Height 39 in, Backboard Mounting Pattern 35 x 20 in, Features Horizontal Channels for Vibration-Free Action, Bolt-Keeper System, Vertical Strongback for Added Strength, Rim Mounting Pattern 5 x 5 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Medium Duty 3000 psi 3.9 gpm Hot Water Gas Pressure Washer (HG-3004-3208)
- BISSELL COMMERCIAL Push Sweeper, 38 in.W, 13.2 gal, WalkBehind (BG497)
- OREGON Mower Blade (90-697)
- CHAPIN 2GAL POLY SURE SPRAY SELECT (27020)
- SPALDING Backboard Pad, Forest Green, 72 In, PK2 (413316)
- SPALDING Pro-Shot Basketball Net (8284SP)
- SPALDING Backboard, Fiberglass, 72 x 42 in. (413051)
- SPALDING Basketball Rack, Chrome (411-602)
- SPALDING Backboard Pad, Kelly Green, 72 In, PK2 (413315)
- SPALDING Basketball Goal Net (8284SR)
- LIFETIME PRODUCTS Lifetime® 18" Orange Slam-It Basketball Rim and Net (5820)
- Spalding Sporting Goods