Shop All Outdoor Lawn Games
Spalding
Ball Bag, Red
Mfr # 8361S
Zoro # G7629045
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polyester
- For Use With Game Balls
- Height 36 in
- Width 24 in
Product Information
- Brand Spalding
- MFR # 8361S
- Zoro # G7629045
- UPC # 00028914292441
- Country of Origin China
- Category Outdoor Lawn Games
Dimensions
Height | 36 in |
Width | 24 in |
Overall Width | 24 in |
Overall Height | 36 in |
Details
Item | Ball Bag |
Color | Red |
Material | Polyester |
For Use With | Game Balls |
Includes | Pull String Closure |
Holds | Up to 7 Basketballs |
Construction | Polyester |
Product Type | Ball Bag |
Capacity | (7) Basketballs |
Description
Ball Bag, Color Red, Product Type Ball Bag, Material Polyester, For Use With Game Balls, Includes Pull String Closure, Overall Width 24 in, Overall Height 36 in, Capacity (7) Basketballs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Pulley-V 5.07 Od (756-3058)
- LOGO BRANDS Carolina Panthers Halftime Lunch Cooler (605-55H)
- NATIONAL HARDWARE HOOK/EYES ZN PLT 1-1/2"" (N117-853)
- FIMCO Sprayer Parts, Plastic/Stainless Steel (7772099)
- SPALDING LynRus Aut-O-Loc Safety Belt (402865)
- SPALDING BOOMERANG DLX 18-1/4"" (40-20623)
- SPALDING Wall Padding, Blue, 2 x 6 ft. (IW200-1003)
- SPALDING Game Bocce Ball Halex (40-20526)
- SPALDING Wall Padding, Black, 2 x 6 ft. (IW200-1002)
- AMERICAN HUNTER Universal 6V or 12V Digital Timer (UTM)
- CHAMPION SPORTS Champion Sports LBOX44 4 x 4 x 4 ft. Box Lacrosse Goal (LBOX44)
- Spalding Outdoor Lawn Games