Shop All Basketball Equipment
Spalding
Backstop, Portable, 60 x 38 In
Mfr # 421-232
Zoro # G9962285
product price: $2,175.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,175.99
Free 30-Day Returns
Key Features
- Backboard Height 36 in
- Backboard Width 60 in
- Backboard Thickness 1/4 in
- Backboard Material Tempered Glass
- Rim Style Pro Image
Product Information
- Brand Spalding
- MFR # 421-232
- Zoro # G9962285
- Country of Origin China
- Category Basketball Equipment
Dimensions
Backboard Height | 36 in |
Backboard Width | 60 in |
Base Dimensions | 55 Gallon Base |
Pole Size | 5 in x 5 in Square |
Maximum Height | 10 ft |
Minimum Height | 7 1/2 ft |
Adjustable Height | Yes |
Details
Item | Portable Backstop |
Backboard Thickness | 1/4 in |
Backboard Material | Tempered Glass |
Rim Style | Pro Image |
Indoor/Outdoor | Outdoor |
Ballast Required | Yes |
Features | Angled Pole, Screw Jack Lift |
Rim Adjustment Range | 7.5 ft -10 ft |
Base Capacity | 55 gal |
Pole Thickness | 5 in |
Description
Portable Backstop, Backboard Material Tempered Glass, Maximum Height 10 ft, Minimum Height 7 1/2 ft, Backboard Height 36 in, Backboard Width 60 in, Backboard Thickness 1/4 in, Indoor/Outdoor Outdoor, Ballast Required Yes, Base Capacity 55 gal, Features Angled Pole, Screw Jack Lift, Pole Thickness 5 in, Rim Style Pro Image, Adjustable Height Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (791-532)
- CLASSIC ACCESSORIES Rectangle Table Top Grill Cover, Large (55-975-041501-00)
- SERENELIFE Solar Bird And Animal Repeller (PSLBAR8)
- SYNERGETIC Bulb - Straight (TGX15-18S) (TGX15-18s)
- SPALDING Backboard Pad, Forest Green, 72 In, PK2 (413316)
- SPALDING Basketball Goal Net (8284SR)
- SPALDING Pro-Shot Basketball Net (8284SP)
- SPALDING Basketball Slammer Rim, Universal (411-528)
- SPALDING Slammerâ„¢ Flex Goal Basketball Rim (411-506)
- SPALDING Backboard Pad, Kelly Green, 72 In, PK2 (413315)
- CHAMPION SPORTS Basketball Goal Net, 200g, Nylon, Size 21in (408)
- Spalding Basketball Equipment