Shop All Basketball Equipment
Spalding
Backboard, Temp Glass, 72 x 42 in.
Mfr # 411007
Zoro # G3503361
product price: $999.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$999.99
Free 30-Day Returns
Key Features
- Backboard Height 42 in
- Material Tempered Glass
- Backboard Width 72 in
- Backboard Thickness 2 1/4 in
- Backboard Material Tempered Glass
Product Information
- Brand Spalding
- MFR # 411007
- Zoro # G3503361
- Country of Origin United States
- Category Basketball Equipment
Dimensions
Backboard Height | 42 in |
Backboard Width | 72 in |
Overall Height | 42 in |
Overall Width | 72 in |
Details
Item | Basketball Backboard |
Material | Tempered Glass |
Backboard Thickness | 2 1/4 in |
Backboard Material | Tempered Glass |
Includes | Mounting Hardware |
Indoor/Outdoor | Indoor |
Meets | NCAA Specifications |
Backboard Mounting Pattern | 36 x 63 in |
Rim Mounting Pattern | 5 x 4 in |
Features | Regulation Glass Backboard |
Standards | NCAA, NFHS |
Thickness | 2 1/4 in |
Description
Basketball Backboard, Standards NCAA, NFHS, Material Tempered Glass, Overall Width 72 in, Indoor/Outdoor Indoor, Overall Height 42 in, Backboard Mounting Pattern 36 x 63 in, Features Regulation Glass Backboard, Includes Mounting Hardware, Rim Mounting Pattern 5 x 4 in, Thickness 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Belt, Deck 48 0" x0" x0" (A-95405012A)
- JAMESON 16" Tri-Cut Saw Blade (3 pk) (SB-16TE-3PK)
- SURTEK Brass twist hose nozzle 4" (130338)
- FRESH STEP Cat Litter Fresh Step 7lbs, PK6 (02001)
- SPALDING Backboard Pad, Forest Green, 72 In, PK2 (413316)
- SPALDING Backboard, Fiberglass, 72 x 42 in. (413051)
- SPALDING Basketball Rack, Chrome (411-602)
- SPALDING Basketball Goal Net (8284SR)
- SPALDING Slammerâ„¢ Flex Goal Basketball Rim (411-506)
- SPALDING Basketball Slammer Rim, Universal (411-528)
- CHAMPION SPORTS Intermediate Composite Basketball, Size 6 (SB1030)
- Spalding Basketball Equipment