Shop All Furnace and Heater Parts
Spacepak
Hot Water Coil, 4 Row, 90K Btuh
Mfr # AC-WPAK-90
Zoro # G1817821
Free Shipping & Returns
$1,234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 4 Row
- Description 90K Btuh Capacity @ 5 Gph/200 Degrees F
- For Use With 4MHK8, 4MHL2, 4MHL5
Product Information
- Brand Spacepak
- MFR # AC-WPAK-90
- Zoro # G1817821
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Hot Water Coil |
Type | 4 Row |
Description | 90K Btuh Capacity @ 5 Gph/200 Degrees F |
For Use With | 4MHK8, 4MHL2, 4MHL5 |
Description
Hot Water Coil, 4 Row, 90K Btuh Capacity @ 5 Gph/200 Degrees F, For Use With 4MHK8, 4MHL2, 4MHL5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Square Fire/Smoke Damper, 7-3/4 In. H (3HGJ3)
- ROBINAIR Valve Core, 1/4" O.D., 3-1/2"L, PK6 (40352)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 100" Length (2DWN2)
- MRCOOL FlaretoWeld (WF-34)
- SPACEPAK Hot Water Coil, 4 Row, 120K Btuh (AC-WPAK-120)
- HEIL QUAKER /ICP 1177927 Defrost Board (1177927)
- TEMPCO T-Stat Bezel (TST-111-101)
- HOME IMPROVEMENT Adaptor Stove 6 In DSP6SA-1 (HO2630532)
- REZNOR 210765 Nozzle Temp (210765)
- IEC CO SENSOR (G100-71520306)
- HEIL QUAKER /ICP Switch Vent Press 90+ Single B (Replaces 1013801) (1192930 )
- Spacepak Furnace and Heater Parts