Shop All Bookcases & Bookshelves
Space Solutions
Mobile Organizer, 18" Deep, 4 Drawer, Black
Mfr # 22792
Zoro # G5545327
original price:
$120.69
6% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Modular
- Series Home Office
- Number of Shelves 0
- Color Black
- Depth 18 in
Product Information
- Brand Space Solutions
- MFR # 22792
- Zoro # G5545327
- UPC # 29404227929
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 18 in |
Height | 26 11/16 in |
Width | 14 1/4 in |
Overall Width | 14 1/4 in |
Overall Depth | 18 in |
Overall Height | 26 3/4 in |
Inside Drawer Depth | 16 3/4 in |
Inside Drawer Width | 12 in |
Inside Drawer Height | 5 in |
Details
Item | Vertical File Cabinet |
Type | Modular |
Series | Home Office |
Number of Shelves | 0 |
Color | Black |
Material | Steel |
Assembly | Unassembled |
Standards | Greenguard Gold Certified, TAA Compliant |
Assembled/Unassembled | Unassembled |
Number of Drawers | 4 |
Finish | Powder Coated |
Product Type | Vertical File Cabinet |
Form Factor | Legal, Letter |
Locking | Integrated |
Kit Product Type | Vertical File Cabinet |
Description
Vertical File Cabinet, Color Black, Finish Powder Coated, Fire Resistance Rating Not Applicable, Form Factor Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 4, Overall Depth 18 in, Overall Height 26 3/4 in, Overall Width 14 1/4 in, Product Type Vertical File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, Inside Drawer Width 12 in, Inside Drawer Depth 16 3/4 in, Assembly Unassembled, Inside Drawer Height 5 in, Number of Shelves 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 12-1/2" Slimline Wall Clock, Analog, Quartz (61008)
- MARTEX Pillow Sham, King, White, 20" W, 36" L, PK20 (T250 Pillow sham)
- OSBORNE WOOD PRODUCTS 6 1/2 x 4 7/8 Large Round Finial in Alder (3017A)
- 123 CREATIONS 123 Creations C630.7.5 inch Powder Room - Hand Painted Tassel (C630.7.5)
- SPACE SOLUTIONS SOHO Mobile Bookcase, 72" H, Black (21752)
- SPACE SOLUTIONS SOHO Mobile Bookcase, 72" H, White (21753)
- ATLANTIC METAL Bookcase, Steel, 5 Shelf, Dove Gray, 72HX36W (BA40361872-05)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 72"H, Washed Gray Taupe (SH09-3227A)
- KB 58 x 29 x 12 in. Tall Bookcase - White (KB302726)
- OFFICE STAR Bookcase, 36" Wx12" Dx84" H, Mahogany (LBC361284-MAH)
- BACK2BASICS 4 Tier Metal Book Shelf - Black (BA2629377)
- Space Solutions Bookcases & Bookshelves