Shop All Bin Cabinets
Space Solutions
Huxley Storage System, 30 in W, 36 in H, 18 in D
Mfr # 22602
Zoro # G1426188
product price: $371.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$371.99
Free 30-Day Returns
Key Features
- Overall Width 30 in
- Overall Depth 18 in
- Overall Height 36 in
- Includes Casters
- Material Steel
Product Information
- Brand Space Solutions
- MFR # 22602
- Zoro # G1426188
- UPC # 29404226021
- Country of Origin China
- Category Bin Cabinets
Dimensions
Overall Width | 30 in |
Overall Depth | 18 in |
Overall Height | 36 in |
Details
Color | Black / Clear |
Item | Huxley Storage System |
Includes | Casters |
Material | Steel |
Description
Design a workspace with plenty of storage to keep equipment and supplies neat and organized. The HuxleyTM Mobile Bin Storage is a flexible storage system. Pull-out bins store tools and supplies and allow you to move them to the job. Mobile Bin Storage Cabinets have sixteen 3"H bins included. Industrial strength casters are included for easy mobility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner 72"x24", Black, 4PK (5GRK1)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M8 (13036)
- ZORO SELECT Single Rod, Pk5 (6YB88)
- METRO SHELF STEEL BLK 18""X48"" (L1848B)
- SPACE SOLUTIONS Huxley Storage System, 30 in W, 36 in H, 18 in D (22604)
- SPACE SOLUTIONS Huxley Storage System, 15 in W, 36 in H, 18 in D (22606)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (3502-138-3S-95)
- GLOBAL INDUSTRIAL Bin Cabinet with 96 Blue Bins, 38x24x72 (662152BL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662132YL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 6 Bins (EMDC-482472-6B-3S-5295)
- QUANTUM STORAGE SYSTEMS Cabinet With 22 Plastic Drawers, Black (PDC-22BK)
- Space Solutions Bin Cabinets