Shop All File Cabinets
Space Solutions
30 in.W 3 Drawer Lateral File Cabinet for Home/Office, Fits Letter/Legal Sizes, White
Mfr # 25071
Zoro # G008657258
product price: $425.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$425.99
Free 30-Day Returns
Key Features
- Height 31.875 in
- Material Steel
- Width 30 in
- Depth 17.625 in
- Standards Green Guard, TAA Compliant
Product Information
- Brand Space Solutions
- MFR # 25071
- Zoro # G008657258
- UPC # 29404250712
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 31.875 in |
Width | 30 in |
Depth | 17.625 in |
Details
Color | White |
Material | Steel |
Item | Home Office Lateral |
Standards | Green Guard, TAA Compliant |
Description
The 3 Drawer Lateral File Cabinet is perfect for storing files, supplies, and accessories for your home or office. Featuring two file drawers and a small storage drawer. Each drawer features high-sides to accommodate letter or legal sized hanging files. The top pencil drawer is the perfect storage for other office supplies. The drawers have a smooth open and close. The sleek chrome arc pull handle adds a touch of sophistication. In addition, you can keep your files and possessions secure by using the built-in lock. Painted steel surface is non-porous and easy to clean. Bring organization and function to your home or office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 3 Drawer File Cabinets, Black, Letter (H33720R.L.P)
- BESTAR L Shaped Desk, 62-29/32" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110885-32)
- BAXTON STUDIO Veles Mid-Century Modern Ash Walnut Finished Wood Full Size Daybed with Trundle (183-11174-9826-Zoro)
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14417)
- SPACE SOLUTIONS 30 in.W 3 Drawer Lateral File Cabinet for Home/Office, Fits Letter/Legal Sizes, Navy (25073)
- SPACE SOLUTIONS 30 in.W 3 Drawer Lateral File Cabinet for Home/Office, Fits Letter/Legal Sizes, Teal (25074)
- SPACE SOLUTIONS 15" W 3 Drawer Front Pedestals, White, Letter (21646)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Black, Letter (18505)
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Pearl White (20222)
- SPACE SOLUTIONS 4 Drawer File Cabinet, White, Letter (19537)
- HON 15" W 4 Drawer File Cabinet, Charcoal, Letter (H314.P.S)
- Space Solutions File Cabinets