Shop All File Cabinets
Space Solutions
3 Drawer File Cabinet, Black, Letter
Mfr # 18573
Zoro # G0932895
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- File Size Letter
- Material Steel
- Number of Drawers 3
- Overall Depth 18 in
Product Information
- Brand Space Solutions
- MFR # 18573
- Zoro # G0932895
- UPC # 29404185731
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Overall Depth | 18 in |
Overall Height | 35 1/2 in |
Inside Drawer Height | 10 3/4 in |
Inside Drawer Depth | 16 3/4 in |
Overall Width | 14 1/4 in |
Inside Drawer Width | 12 in |
Drawer Dimensions | 10 3/4 in H x 12 in W x 16 3/4 in D |
Storage Cabinet Height | 35 1/2 in |
Storage Cabinet Width | 14 1/4 in |
Storage Cabinet Depth | 18 in |
Description
Vertical File Cabinet, Color Black, Finish Powder Coated, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking Integrated, Material Steel, Number of Drawers 3, Overall Depth 18 in, Overall Height 35 1/2 in, Overall Width 14 1/4 in, Product Type Vertical File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, Inside Drawer Width 12 in, Inside Drawer Depth 16 3/4 in, Assembly Assembled, Lockable Drawer Location Top, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 5 Drawer File Cabinets, Light Gray (H315.P.Q)
- LUXOR Reclaim 72X66 3 Panel Screen i (RCLM7266ZSG)
- FLASH FURNITURE Mayfield 40in. Buffet and Sideboard w/Double Door Storage Cabinet and Open Storage Shelf in Gray (NAN-F-HY-B23108-GRY-GG)
- HOMELEGANCE Holverson Bedroom Chest (1715-9)
- SPACE SOLUTIONS 2 Drawer File Cabinet, White, Letter (24079)
- SPACE SOLUTIONS 14.25 in W SOHO Storage Cabinets, Charcoal (22599)
- SPACE SOLUTIONS 30 in.W 3 Drawer Lateral File Cabinet for Home/Office, Fits Letter/Legal Sizes, Navy (25073)
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Pearl White (20227)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Blue, Letter (20880)
- SPACE SOLUTIONS 15" W 3 Drawer Front Pedestals, White, Letter (21646)
- OFFICESOURCE Metal Pedestals 2 Drawer Metal Dual File Pedestal - 22''D (CPSFFWH)
- Space Solutions File Cabinets