Shop All File Cabinets
Space Solutions
2 Drawer File Cabinet, Pink, Letter
Mfr # 20879
Zoro # G0932791
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$129.99
Free 30-Day Returns
Key Features
- File Size Letter
- Material Steel
- Number of Drawers 2
- Overall Depth 18 in
- Overall Height 24 1/2 in
Product Information
- Brand Space Solutions
- MFR # 20879
- Zoro # G0932791
- UPC # 29404208799
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Letter |
Overall Depth | 18 in |
Overall Height | 24 1/2 in |
Inside Drawer Width | 12 in |
Inside Drawer Height | 10 3/4 in |
Overall Width | 14 1/4 in |
Inside Drawer Depth | 16 3/4 in |
Drawer Dimensions | 10 3/4 in H x 12 in W x 16 3/4 in D |
Storage Cabinet Width | 14 1/4 in |
Storage Cabinet Depth | 18 in |
Storage Cabinet Height | 24 1/2 in |
Description
Vertical File Cabinet, Color Pink, Finish Powder Coated, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking Integrated, Material Steel, Number of Drawers 2, Overall Depth 18 in, Overall Height 24 1/2 in, Overall Width 14 1/4 in, Product Type Vertical File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, Inside Drawer Width 12 in, Inside Drawer Depth 16 3/4 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Charlemagne Traditional French Accent Chair-Oak (107-5486)
- FUSION Rectangle Tables > Training Tables > Fusion Training Tables, 60 X 24 X 29, Wood|Metal Top, Grey (MFTT6024GY)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Coffee Maid Lime' Canvas Art, 14x14 (ALI41880-C1414GG)
- STALWART Heated Blanket 2-Pack-USB-Powered Throw Blankets for Travel Winter by Navy Blue (75-BPSH-2004)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Blue, Letter (20880)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Red, Letter (22180)
- SPACE SOLUTIONS 30 in W SOHO Lateral, Arctic Silver (23924)
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Lava Red (24048)
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Stone (16870)
- SPACE SOLUTIONS 15" W 3 Drawer Front Pedestals, White, Letter (21646)
- GLOBAL EQUIPMENT Interion® 36" 4-Drawer Premium Lateral File Cabinet, Black (LF-36-4D-BLACK)
- Space Solutions File Cabinets