Shop All File Cabinets
Space Solutions
2 Drawer File Cabinet, Blue, Letter
Mfr # 20880
Zoro # G0932712
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Material Steel
- Number of Drawers 2
- Overall Depth 18 in
- Overall Height 24 1/2 in
Product Information
- Brand Space Solutions
- MFR # 20880
- Zoro # G0932712
- UPC # 29404208805
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Letter |
Overall Depth | 18 in |
Overall Height | 24 1/2 in |
Inside Drawer Height | 10 3/4 in |
Inside Drawer Width | 12 in |
Inside Drawer Depth | 16 3/4 in |
Overall Width | 14 1/4 in |
Drawer Dimensions | 10 3/4 in H x 12 in W x 16 3/4 in D |
Storage Cabinet Depth | 18 in |
Storage Cabinet Height | 24 1/2 in |
Storage Cabinet Width | 14 1/4 in |
Description
Vertical File Cabinet, Color Classic Blue, Finish Powder Coated, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking Integrated, Material Steel, Number of Drawers 2, Overall Depth 18 in, Overall Height 24 1/2 in, Overall Width 14 1/4 in, Product Type Vertical File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, Inside Drawer Width 12 in, Inside Drawer Depth 16 3/4 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Charging Cart, Steel, Cap. 18, 25" W (LLTP18-B)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, White (KN61277)
- MARTEX Bedspread, Queen, Khaki (MAINSPREAD KHAKI)
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Black, Legal/Letter (2P1825-CBL)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Red, Letter (22180)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Pink, Letter (20879)
- SPACE SOLUTIONS 15" W 3 Drawer Front Pedestals, White, Letter (21646)
- SPACE SOLUTIONS 30" W 2 Drawer File Cabinet, Charcoal, Letter/Legal (20228)
- SPACE SOLUTIONS 14.25 in W SOHO Storage Cabinets, Charcoal (22600)
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Black (20225)
- ALERA 42 in W 4 Drawer File Cabinets, Putty, Legal; Letter (17459)
- Space Solutions File Cabinets