Shop All File Cabinets
Space Solutions
14.25 in W SOHO Vertical, Pearl White
Mfr # 20222
Zoro # G5545360
original price:
$128.41
15% off
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pearl White
- Material Steel
- Number of Drawers 2
- Overall Depth 18 in
- Overall Height 24 1/2 in
Product Information
- Brand Space Solutions
- MFR # 20222
- Zoro # G5545360
- UPC # 29404202223
- Country of Origin United States
- Category File Cabinets
Dimensions
Overall Depth | 18 in |
Overall Height | 24 1/2 in |
Overall Width | 14 1/4 in |
Inside Drawer Height | 10 3/4 in |
Inside Drawer Width | 12 in |
Inside Drawer Depth | 16 3/4 in |
Storage Cabinet Depth | 18 in |
Storage Cabinet Width | 14 1/4 in |
Storage Cabinet Height | 24 1/2 in |
Description
Vertical File Cabinet, Color Pearl White, Finish Powder Coated, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking Integrated, Material Steel, Number of Drawers 2, Overall Depth 18 in, Overall Height 24 1/2 in, Overall Width 14 1/4 in, Product Type Vertical File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, Inside Drawer Width 12 in, Inside Drawer Depth 16 3/4 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92343-30)
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Black, Legal/Letter (2P1825-CBL)
- TEACHER CREATED RESOURCES Spot On Lime Carpet Marker Strips (TCR77458)
- LUXOR Reclaim 72X66 3 Panel Screen i (RCLM7266ZMG)
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Pearl White (20227)
- SPACE SOLUTIONS 14.25 in W SOHO Storage Cabinets, Charcoal (22599)
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Stone (16870)
- SPACE SOLUTIONS 30 in W SOHO Lateral, Navy (24080)
- SPACE SOLUTIONS 2 Drawer File Cabinet, White, Letter (24079)
- SPACE SOLUTIONS Mobile File, 18" Deep, 2 Drawer, Charcoal (20224)
- OFFICESOURCE OS Laminate Lateral Files Combo Lateral File Cabinet (PL114WH)
- Space Solutions File Cabinets