Shop All Bottles & Jars
Sp Scienceware
Wash Bottle, Std Spout, 500ml, Ethanol, PK6
Mfr # F11646-0640
Zoro # G4781926
product price: $24.79
/pk 6, $4.13/ea
$24.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500mL
- Color natural
- Autoclavable No
- Standards 29 CFR 1910.1200, OSHA
- Cap Material Polypropylene
Product Information
- Brand Sp Scienceware
- MFR # F11646-0640
- Zoro # G4781926
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 53 mm |
Mouth Size | Wide |
Body Diameter | 53 mm |
Description
Wash Bottle, Capacity - Metric 500 mL, Imprinting 70 Percent Ethanol, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 53 mm, Closure Color Green, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Closure Style Screw On, Numbers of Bottles Included 6, Standards 29 CFR 1910.1200, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Mineral Set, 20 Specimens (UNMINSET20)
- GOJO 1200mL ES6 Sani Refill (6453-02)
- BAKER INSTRUMENTS Brix Refractometer, 0 to 32% (B3032)
- OAKTON Buffer Solution, pH, 4.01, 20 mL., PK20 (35653-01)
- SP SCIENCEWARE Non-Electric Dryer, 19 Pegs, ABS Plastic (F18933-0011)
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK12 (F10620-0007)
- SP SCIENCEWARE Wash Bottle Carrier, 250mL/500mL (F11640-0001)
- SP SCIENCEWARE Wash Bottle, Std Spout, Write-On, PK6 (F11646-0638)
- SP SCIENCEWARE Bottle, Heavy Duty, 500ml, PK6 (F10906-0500)
- SP SCIENCEWARE Wash Bottle, Std Spout, 32 oz., Red, PK4 (F11613-1000)
- QORPAK Bottle, 4 oz, 33-400, PK120 (GLC-01318)
- Sp Scienceware Bottles & Jars