Shop All Bottles & Jars
Sp Scienceware
Wash Bottle, Std Spout, 250mL, Red, PK12
Mfr # F11620-0250
Zoro # G0278218
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Style Standard Spout
- Capacity 250ml
- Labware Capacity - English 8 oz
- Color natural
- Labware Capacity - Metric 250 mL
Product Information
- Brand Sp Scienceware
- MFR # F11620-0250
- Zoro # G0278218
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Diameter | 38 mm |
Mouth Size | Wide |
Body Diameter | 38 mm |
Description
Wash Bottle, Capacity - Metric 250 mL, Imprinting No Imprinting, Capacity - English 8 fl oz, Basic Material Plastic, Body Material Polyethylene, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 38 mm, Closure Color Natural, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 12, Standards Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Sieve, 8 in, SS Frame, SS Mesh, No. 80 (5FWT8)
- KLEAN-STRIP Klean Strip CKE83 Kerosene, Solvent, 5 gal Bottle (CKE83M)
- WHEATON Cap, Screw Closure Size 48-400, PK72 (239288)
- FLOMEC Watermeter (TM07SQ9GMA)
- SP SCIENCEWARE Bottle, Dispensing, 60mL, PK12 (F11637-0002)
- SP SCIENCEWARE Bottle, Wide, 8 Oz, HDPE, PK12 (F10625-0006)
- SP SCIENCEWARE Square Bottle, Wide, 16 Oz, HDPE, PK6 (F10904-0500)
- SP SCIENCEWARE Wash Bottle, Std Spout, 16oz, Methanol, PK6 (F11646-0623)
- SP SCIENCEWARE Wash Bottle, Std Spout, 16 oz., Red, PK6 (F11651-0016)
- SP SCIENCEWARE BTL WM MASON JAR 2 LT PP SCIEN, PK3 (F10915-0000)
- QORPAK Bottle, Wide Mouth, 960 mL, 32 oz., PK12 (GLC-02245)
- Sp Scienceware Bottles & Jars