Shop All Bottles & Jars
Sp Scienceware
Wash Bottle, Std Spout, 16oz, Methanol, PK6
Mfr # F11646-0623
Zoro # G8347911
original price:
$51.94
7% off
new price: $48.15
/pk 6, $8.03/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 9-1/4"
- Color natural
- Autoclavable No
- Labware Clarity Translucent
Product Information
- Brand Sp Scienceware
- MFR # F11646-0623
- Zoro # G8347911
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 9-1/4" |
Diameter | 53 mm |
Description
Wash Bottle, Vented/Nonvented Nonvented, Spout Style Standard Spout, Autoclavable No, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2559)
- ASSOCIATED BAG Autoclave Bags, 12"x24", 1 1/4mil, 100/pk, 100PK (248253)
- RADIATION SERVICE Wipe Test Smears w/ Record Folders, Velour, 500/PK (006-350)
- THERMO FISHER SCIENTIFIC Rt Basic Series Magnetic Stirrer, 2 L Ca (88880008)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Yellow, PK4 (F11716-0008)
- SP SCIENCEWARE Aspirator Bottle, 0.5 gal (F19917-0001)
- SP SCIENCEWARE Translucent 500mL Wash Bottle, 6 Pack (F11646-0611)
- SP SCIENCEWARE Bottle, Wide, 4 Oz, HDPE, PK12 (F10625-0005)
- SP SCIENCEWARE Tank, Rectangular, w/Lid and Faucet (H34096-0000)
- SP SCIENCEWARE Tank, Rectangular, w/Lid and Faucet (H34093-0000)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239237)
- Sp Scienceware Bottles & Jars