Shop All Bottles & Jars
Sp Scienceware
Wash Bottle, Std Spout, 16 oz, Natural, PK12
Mfr # F11618-0016
Zoro # G4816287
product price: $56.85
/pk 12, $4.74/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 9-1/4"
- Color natural
- Autoclavable No
- Labware Closure Material Polypropylene
Product Information
- Brand Sp Scienceware
- MFR # F11618-0016
- Zoro # G4816287
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 9-1/4" |
Diameter | 28 mm |
Details
Item | Wash Bottle |
Capacity | 16 oz. |
Color | natural |
Autoclavable | No |
Labware Closure Material | Polypropylene |
Labware Closure Color | Natural |
Labware Clarity | Translucent |
Cap Material | Polypropylene |
Cap Color | Natural |
Labware Body Color | Clear |
Opacity | Translucent |
Labware Capacity - English | 16 oz |
Labware Basic Material | Plastic |
Venting | Non-Vented |
Wash Bottle Style | Standard Spout |
Labware Capacity - Metric | 500 mL |
Labware Imprinting | No Imprinting |
Spout Style | Standard Spout |
Bottle Material | LDPE |
Vented/Nonvented | Nonvented |
Mouth | Narrow |
Labware Body Material | LDPE |
Description
Wash Bottle, Vented/Nonvented Nonvented, Spout Style Standard Spout, Autoclavable No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Storage Bottle, 100Ml Stand B Cap, PK10 (B3000-100-G)
- UNITED SCIENTIFIC Burette Clamp With Extension Rod, Pvc Co (CLPVC1)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-06477G)
- PUR Replacment PITCHER FLTR 3PK (PPF900Z3)
- SP SCIENCEWARE Measure-Matic, Dispenser, 500mL (F11654-0000)
- SP SCIENCEWARE Wash Bottle, Std Spout, Write-On, PK6 (F11646-0638)
- SP SCIENCEWARE Clear, Wash Bottle 500 mL, 6 Pack (F11646-0624)
- SP SCIENCEWARE Precisionware Bottle, 8 Oz, LDPE, PK12 (F10626-0006)
- SP SCIENCEWARE Bottle, Wide, 16 Oz, HDPE, PK12 (F10625-0007)
- SP SCIENCEWARE Aspirator Bottle, 0.5 gal (F19917-0001)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-20)
- Sp Scienceware Labware