Shop All Vial & Bottle Racks
Sp Scienceware
Vial/Bottle Rack, No-Wire, 13mm
Mfr # F18514-0013
Zoro # G8281542
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 45/64 in
- Autoclavable Yes
- Width 4 5/32 in
- Color White
- For Use With Use with Small Vials and Bottles
Product Information
- Brand Sp Scienceware
- MFR # F18514-0013
- Zoro # G8281542
- Country of Origin Taiwan, Province of China
- Category Vial & Bottle Racks
Dimensions
Height | 1 45/64 in |
Width | 4 5/32 in |
Length | 5 3/32 in |
Overall Width | 4 1/8 in |
Overall Height | 1 3/4 in |
Overall Length | 5 1/8 in |
Tube Size | 10 to 13 mm |
Compartment Width | 1/2 in |
Compartment Length | 1/2 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | White |
For Use With | Use with Small Vials and Bottles |
Material | Polypropylene |
Number of Compartments | 42 |
Product Type | Vial Rack |
Compatible Product Type | Test Tubes, Vials |
Total Holding Capacity | (42) Places |
Description
Item Tube Rack, Number of Compartments 42, Autoclavable Yes, Material Polypropylene, White, Height 1 45/64 in, Length 5 3/32 in, Width 4 5/32 in, For Use With Use with Small Vials and Bottles, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Yellow (6FAU6)
- UNITED SCIENTIFIC Support Ring, Cast Iron, 6" Diameter (SRCI06)
- AIR-TITE Syringe, Bulk, 5mL Luer Slip, PK200 (MSB5)
- AQUAPHOENIX SCIENTIFIC Total Hardness T Kit, 2 Or 10 Ppm/25 mL (TK3051-Z)
- SP SCIENCEWARE Rack. PP. serum vial. 72 place (F18513-0072)
- SP SCIENCEWARE Rack. PP. Serum vial. 40 place (F18513-1640)
- SP SCIENCEWARE Rack. PP. scintillation vial (F18512-0000)
- SP SCIENCEWARE Bottle and Vial Rack, 6, Polypropylene (F18514-0030)
- SP SCIENCEWARE Rack. PP. Serum vial. 40 place (F18513-2040)
- HEATHROW SCIENTIFIC Cryogenic Vial Rack 50-Place, PK4 (HS23229B)
- UNITED SCIENTIFIC Vial Racks, Pp 17 Mm, PK 5 (65101)
- Sp Scienceware Vial & Bottle Racks