Shop All Test Tube Racks & Holders
Sp Scienceware
Test Tube Rack, Stackable, 40 Places
Mfr # F18860-1620
Zoro # G8165087
original price:
$65.41
10% off
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 1/4 in
- Autoclavable Yes
- Width 4 7/16 in
- Color White
- Length 10 5/8 in
Product Information
- Brand Sp Scienceware
- MFR # F18860-1620
- Zoro # G8165087
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Height | 5 1/4 in |
Width | 4 7/16 in |
Length | 10 5/8 in |
Tube Size | 16 to 20 mm |
Overall Height | 5 1/4 in |
Overall Length | 10 5/8 in |
Overall Width | 4 1/2 in |
Compartment Length | 3/4 in |
Compartment Width | 3/4 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | White |
Material | Polypropylene |
Number of Compartments | 40 |
Product Type | Test Tube Rack |
Total Holding Capacity | (40) Places |
Compatible Product Type | Test Tubes |
Description
Item Tube Rack, Number of Compartments 40, Autoclavable Yes, Material Polypropylene, White, Height 5 1/4 in, Length 10 5/8 in, Width 4 7/16 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Gloves Dispenser Rack, Epoxy Coated Wire (F24739-0003)
- ZORO SELECT Stopper, 24mm, Black, PK52, Material of Construction: Natural Rubber (RST1-S)
- LOVIBOND Water Testing Solution, 125 mL, 125PK (T-CAL TURBIDITY STANDARD, 10 NTU)
- CAFRAMO Mixing Impeller, Pivoting Blade (A140)
- SP SCIENCEWARE Test Tube Rack, Poxygrid(R) Half-Size (F18788-2000)
- SP SCIENCEWARE Test Tube Rack, No-Wire, 25mm, White (F18745-0003)
- SP SCIENCEWARE LABORATORY RACK TUBE 1/2SIZE 2 7/16X4 (F18788-2001)
- SP SCIENCEWARE Wire Rack Holds 8 50ml tubes (F18794-0000)
- SP SCIENCEWARE Test Tube Rack, No-Wire, 13mm, Blue (F18747-0000)
- SP SCIENCEWARE Conical Tube Rack, 500ML (F19856-0500)
- GLOBE SCIENTIFIC Tube Rack, 16mm, Half Size, Orange (456545N)
- Sp Scienceware Test Tube Racks & Holders