Shop All Test Tube Racks & Holders
Sp Scienceware
Test Tube Rack, No-Wire, 13mm, Blue
Mfr # F18747-0000
Zoro # G7861077
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/2 in
- Autoclavable Yes
- Width 4 3/32 in
- For Use With Stackable and Color Coded, Submersible
- Color Blue
Product Information
- Brand Sp Scienceware
- MFR # F18747-0000
- Zoro # G7861077
- Country of Origin Taiwan, Province of China
- Category Test Tube Racks & Holders
Dimensions
Height | 2 1/2 in |
Width | 4 3/32 in |
Length | 9 45/64 in |
Overall Height | 2 1/2 in |
Overall Width | 4 1/8 in |
Overall Length | 9 3/4 in |
Tube Size | 10 to 13 mm |
Compartment Width | 1/2 in |
Compartment Length | 1/2 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
For Use With | Stackable and Color Coded, Submersible |
Color | Blue |
Material | Polypropylene |
Number of Compartments | 90 |
Product Type | Test Tube Rack |
Total Holding Capacity | (90) Places |
Description
Item Tube Rack, Number of Compartments 90, Autoclavable Yes, Material Polypropylene, Blue, Height 2 1/2 in, Length 9 45/64 in, Width 4 3/32 in, For Use With Stackable and Color Coded, Submersible, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Boiling Flask, Flat Bottom, Borosilicate (FG4060-1000)
- CYTIVA WHATMAN Syringe Filter, 1.0 um, PTFE, PK50 (6784-2510)
- CHEMGLASS Crucible, Low Form, 250mL, Porcelain (CG-1883-06)
- SEVILLE CLASSICS Work Stool, Cushioned Pneumatic (SHE18294B)
- SP SCIENCEWARE Wire Rack Holds 16 50ml Tubes (F18794-0001)
- SP SCIENCEWARE Test Tube Rack, No-Wire, 25mm, Red (F18746-0003)
- SP SCIENCEWARE Conical Tube Rack, 500ML (F19856-0500)
- SP SCIENCEWARE 50 ml Single Tube Holder. non-grip, PK5 (F18795-0000)
- SP SCIENCEWARE Wire Rack Holds 8 50ml tubes (F18794-0000)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 22-25M (F18772-0000)
- Sp Scienceware Test Tube Racks & Holders