Shop All Bottles & Jars
Sp Scienceware
Tank, Rectangular, w/Lid, 5Gallon
Mfr # H34080-0000
Zoro # G8349187
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Heavy Duty Rectangular Tanks with Top Flanges are Resistant to Most Acids and Alkalis
- Brim Capacity 5.0 gal.
- Material HDPE
- Depth 11"
- Includes Loose Fitting Lid
Product Information
- Brand Sp Scienceware
- MFR # H34080-0000
- Zoro # G8349187
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Depth | 11" |
Overall Height | 10 in |
Overall Width | 11 in |
Overall Length | 11 in |
Details
For Use With | Heavy Duty Rectangular Tanks with Top Flanges are Resistant to Most Acids and Alkalis |
Brim Capacity | 5.0 gal. |
Material | HDPE |
Includes | Loose Fitting Lid |
Autoclavable | No |
Type | Plastic |
Sterile/Non-Sterile | Non-Sterile |
Features | Includes Covers |
Shape | Rectangular |
Product Type | Tank with Top Flange |
Capacity - English | 5 gal |
Capacity - Metric | 19 L |
Description
Tank with Lid, Material HDPE, Overall Height 10 in, Shape Rectangular, Overall Width 11 in, Overall Length 11 in, Sterile/Non-Sterile Non-Sterile, Capacity - English 5 gal, Capacity - Metric 19 L, Diameter Not Applicable, Autoclavable No, Features Includes Covers, For Use With Heavy Duty Rectangular Tanks with Top Flanges are Resistant to Most Acids and Alkalis, Product Type Tank with Top Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Mesh Basket, For Use With 3/4 Gal Unit (100-916-334)
- ZORO SELECT Pitcher, 2 qt., Stainless Steel (81020)
- AMS Soil Recovery Probe, Regular, 33In, Hammer (401.07)
- RPI L-Arginine, USP Grade, 25g (A50010-25.0)
- SP SCIENCEWARE Bottle, Wide, 8 Oz, HDPE, PK12 (F10625-0006)
- SP SCIENCEWARE Tank, Rectangular, w/Lid and Faucet (H34096-0000)
- SP SCIENCEWARE Wash Bottle, Std Spout, 250mL, Red, PK12 (F11620-0250)
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Mouth: Wide (F11816-0011)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Ethanol, PK6 (F11646-0640)
- SP SCIENCEWARE Tank, Rectangular, w/Lid and Faucet (H34093-0000)
- BEL-ART Bel-Art NM 250ml PE Wash Bottles: Natural PP Cap, 28mm Closure, 12/PK (F11618-0008)
- Sp Scienceware Bottles & Jars