Shop All Stir Bars & Rods
Sp Scienceware
SPINBAR, STIR BAR, PTFE, EGG-SHAPED, 2X3/4
Mfr # F37130-0002
Zoro # G4717124
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating PTFE
- Color White
- Shape Egg
- Size 2 in x 3/4 in
- Material Alnico
Product Information
- Brand Sp Scienceware
- MFR # F37130-0002
- Zoro # G4717124
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Size | 2 in x 3/4 in |
Overall Length - Metric | 50.8 mm |
Diameter - Metric | 19.1 mm |
Details
Item | Stirring Bar |
Coating | PTFE |
Color | White |
Shape | Egg |
Material | Alnico |
Standards | FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI |
For Use With | Containers, Flasks, Round Bottom Vessels |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Egg, Material Alnico, Product Type Stirring Bar, Diameter - Metric 19.1 mm, Overall Length - Metric 50.8 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, ISO 9001:2015, SGS Certification, USP Class VI, Coating PTFE, Features Not Applicable, For Use With Containers, Flasks, Round Bottom Vessels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Graduated Cylinder, 250mL, Polypropylene (537835-0250)
- UNITED SCIENTIFIC Foam Calorimeters Pack of 10, PK10 (UNFMCL01-PK/10)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1522-05)
- KIYOTA INTERNATIONAL Super HT Pap Pen, 4mm (195505)
- SP SCIENCEWARE STIRRING BAR, PTFE, DISP, 1/2X1/8, PK100 (F37112-0012)
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0078)
- SP SCIENCEWARE Stir Bar, Flea, Micro Pack, PK6 (F37162-0000)
- SP SCIENCEWARE STIR BAR, TFN, FLEA MICRO, PIVOT RING, 8X3MM (F37119-1083)
- SP SCIENCEWARE STIRRING BAR, PTFE, POLYGON, 7/8X3/16 (F37120-7836)
- SP SCIENCEWARE STIRRING BAR, PTFE, OCTAGON, 2-1/2X3/8 (F37110-2128)
- SP BEL-ART Spinpak Magnetic Stir Bars 2 x 5/16, PK5 (F37157-0020)
- Sp Scienceware Stir Bars & Rods