Shop All Desiccators
Sp Scienceware
Space Saver Vacuum Desiccator, 6-3/4 Dia.
Mfr # F42010-0000
Zoro # G4655463
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate (Upper Section), Polypropylene (Lower Section)
- Overall Height 8 1/8 in
- Overall Length 5 7/8 in
- Inside Dia. 6 3/4 in
- Color White (Base)
Product Information
- Brand Sp Scienceware
- MFR # F42010-0000
- Zoro # G4655463
- Country of Origin United States
- Category Desiccators
Dimensions
Overall Height | 8 1/8 in |
Overall Length | 5 7/8 in |
Inside Dia. | 6 3/4 in |
Details
Material | Polycarbonate (Upper Section), Polypropylene (Lower Section) |
Item | Space Saver Vacuum Desiccator |
Color | White (Base) |
Material of Construction | Polycarbonate (Upper Section), Polypropylene (Lower Section) |
Description
Space Saver Vacuum Desiccator, Overall Height 8 1/8 in, Overall Length 5 7/8 in, Inside Dia. 6 3/4 in, Color White (Base)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Sample Vial, 20mL, PK500 (986560)
- SPER SCIENTIFIC Turbidity Meter (860040)
- UNITED SCIENTIFIC Burette, Class A, Screw Thread Stopcock, (BR2121-50)
- LAMOTTE Water Quality Testing Kit, Pool Manager (3368-01)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 19.7cm ID (F42020-0000)
- SP SCIENCEWARE Desiccator, 4.0, Horizontal, Clear (F42074-0000)
- SP SCIENCEWARE Desiccator, Clear, 16-3/10 In L (F42071-0000)
- SP SCIENCEWARE Desiccator, Mini, Vacuum (F41099-0000)
- SP SCIENCEWARE Desiccator, Vacuum, Clear, Space Saver (F42012-0000)
- ZORO SELECT Desiccator, Glass, Amber, I.D. 120mm (5YHT8)
- SP BEL-ART SPACE SAVER PC Vacuum Desiccator, Whte P (F42010-0000)
- Sp Scienceware Desiccators