Shop All Microbiology Media
Sp Scienceware
Space Saver Vacuum Desiccator, 10-3/4 Dia
Mfr # F42025-0000
Zoro # G4688047
original price:
$147.99
23% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12 1/8 in
- Inside Dia. 10 3/4 in
- Color White (Base)
- Overall Length 9 7/16 in
- Material of Construction Polycarbonate (Upper Section), Polypropylene (Lower Section)
Product Information
- Brand Sp Scienceware
- MFR # F42025-0000
- Zoro # G4688047
- Country of Origin United States
- Category Microbiology Media
Dimensions
Overall Height | 12 1/8 in |
Inside Dia. | 10 3/4 in |
Overall Length | 9 7/16 in |
Details
Item | Space Saver Vacuum Desiccator |
Color | White (Base) |
Material of Construction | Polycarbonate (Upper Section), Polypropylene (Lower Section) |
Description
Space Saver Vacuum Desiccator, Overall Height 12 1/8 in, Overall Length 9 7/16 in, Inside Dia. 10 3/4 in, Color White (Base)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Gas Dispersion Tube, PK4 (F13691-0000)
- TRIPLETT Ethylene/Propylene Glycol Refractometer (RFT50)
- EVERCOAT COLORING AGENT YELLOW (FE505)
- UNITED SCIENTIFIC Micro Pestle, Pp, PK 12 (81441)
- SP SCIENCEWARE REPL STOPCOCK F/ DSCCTR SCIENC (F42040-0000)
- SP SCIENCEWARE Mini Desiccator Cabinet, Clear, 10 In L (F42075-1000)
- SP SCIENCEWARE Desiccator, Vertical, Clear, Includes: Lid (F42073-1000)
- SP SCIENCEWARE Desiccator, 30cm (F42066-0000)
- SP SCIENCEWARE Desiccator, Vertical, Clear (F42072-1000)
- SP SCIENCEWARE Desiccator, 24cm (F42027-0000)
- MARKAL Markal 434-11509 Ma Cool Gel 32Oz Spray Bottle11509 (434-11509)
- Sp Scienceware Microbiology Media