Shop All Test Tube Racks & Holders
Sp Scienceware
RACK TEST TUBE EPOXY COATED 15-16M
Mfr # F18757-0000
Zoro # G4654492
original price:
$49.42
9% off
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/2 in
- Autoclavable Yes
- Width 5 1/8 in
- Color Green
- For Use With Test Tubes
Product Information
- Brand Sp Scienceware
- MFR # F18757-0000
- Zoro # G4654492
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Height | 2 1/2 in |
Width | 5 1/8 in |
Overall Width | 5 1/8 in |
Overall Length | 9.5" |
Overall Height | 2.5" |
Tube Size | 13 to 16 mm |
Overall Depth | 9 1/2 in |
Compartment Length | 5/8 in |
Compartment Width | 5/8 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | Green |
For Use With | Test Tubes |
Material | Steel |
Number of Compartments | 72 |
Format | 6x12 |
Product Type | Test Tube Rack |
Total Holding Capacity | (72) Places |
Compatible Product Type | Test Tubes |
Description
Item Tube Rack, Number of Compartments 72, Autoclavable Yes, Material Steel, Green, Height 2 1/2 in, Width 5 1/8 in, Format 6x12, For Use With Test Tubes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Paint Can, 1 qt., Round, PK56 (MET-03093)
- MASTERCOOL REFRIGERATED TANK ADAPTER 3/4in X 1/4in (ME90637)
- CAFRAMO Overhead Stirrer, 21.1 gal, 1/5 HP (BDC1850)
- RPI Toluene, Reagent Grade, 4 L (400015)
- SP SCIENCEWARE Test Tube Rack, No-Wire, 25mm, White (F18745-0003)
- SP SCIENCEWARE LABORATORY RACK TUBE 1/2SIZE 2 7/16X4 (F18788-2001)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 22-25M (F18772-0000)
- SP SCIENCEWARE Conical Tube Rack (F18794-0002)
- SP SCIENCEWARE Wire Rack Holds 16 50ml Tubes (F18794-0001)
- SP SCIENCEWARE Conical Tube Rack, 500ML (F19856-0500)
- GLOBE SCIENTIFIC Microcentrifuge Tube Rack For 0.5mL (456330G)
- Sp Scienceware Test Tube Racks & Holders