Shop All Vial & Bottle Racks
Sp Scienceware
Rack. PP. serum vial. 72 place
Mfr # F18513-0072
Zoro # G4666146
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 7/16 in
- Autoclavable Yes
- Width 4 5/16 in
- Color White
- For Use With Serum Vials
Product Information
- Brand Sp Scienceware
- MFR # F18513-0072
- Zoro # G4666146
- Country of Origin United States
- Category Vial & Bottle Racks
Dimensions
Height | 3 7/16 in |
Width | 4 5/16 in |
Length | 9 3/16 in |
Tube Size | 10 to 13 mm |
Overall Width | 4 3/8 in |
Overall Height | 3 1/2 in |
Overall Length | 9 1/4 in |
Overall Depth | 1 in |
Compartment Width | 1/2 in |
Compartment Length | 1/2 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | White |
For Use With | Serum Vials |
Material | Polypropylene |
Number of Compartments | 72 |
Format | 12x6 |
Standards | 10 - 13mm |
Product Type | Vial Rack |
Compatible Product Type | Serum Vials, Water Baths |
Total Holding Capacity | (72) Places |
Description
Item Tube Rack, Number of Compartments 72, Autoclavable Yes, Material Polypropylene, White, Height 3 7/16 in, Length 9 3/16 in, Width 4 5/16 in, Format 12x6, For Use With Serum Vials, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Video Particle Counter (VPC300)
- HANNA INSTRUMENTS 4.01 pH Calibration Solution (HI7004L)
- SP SCIENCEWARE Microscope Slide Holder (F44170-0000)
- TRAC OUTDOORS TRAC Outdoors T3002 Fishing Barometer (69200)
- SP SCIENCEWARE Rack. PP. scintillation vial (F18512-0000)
- SP SCIENCEWARE Rack. PP. Serum vial. 40 place (F18513-2040)
- SP SCIENCEWARE Rack. PP. Serum vial. 40 place (F18513-1640)
- SP SCIENCEWARE Vial/Bottle Rack, No-Wire, 13mm (F18514-0013)
- SP SCIENCEWARE Bottle and Vial Rack, 6, Polypropylene (F18514-0030)
- WHEATON Vial Rack, Holds 50, PK5 (985800)
- AMERICAN HOSPITAL SUPPLY Medicine Vial Holder, Mayo Stand (AHSMVH_EA)
- Sp Scienceware Vial & Bottle Racks