Shop All Vial & Bottle Racks
Sp Scienceware
Rack. PP. Serum vial. 40 place
Mfr # F18513-2040
Zoro # G4692825
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 7/16 in
- Width 4 5/16 in
- Color White
- For Use With Serum Vials
- Length 10 in
Product Information
- Brand Sp Scienceware
- MFR # F18513-2040
- Zoro # G4692825
- Country of Origin United States
- Category Vial & Bottle Racks
Dimensions
Height | 3 7/16 in |
Width | 4 5/16 in |
Length | 10 in |
Tube Size | 16 - 20mm |
Details
Item | Rack |
Color | White |
For Use With | Serum Vials |
Material | Polypropylene |
Number of Compartments | 40 |
Standards | 16 - 20mm |
Format | 10x4 |
Description
Item Rack, Number of Compartments 40, Material Polypropylene, White, Height 3 7/16 in, Length 10 in, Width 4 5/16 in, Format 10x4, For Use With Serum Vials, Includes na
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELGA Replacement Vision (VC125)
- SIBATA Filter System, 300mL, Fritted Glass (6168-0001)
- QORPAK Bottle, 4 oz, PK24 (GLA-00869)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SP SCIENCEWARE Rack. PP. serum vial. 72 place (F18513-0072)
- SP SCIENCEWARE Rack. PP. scintillation vial (F18512-0000)
- SP SCIENCEWARE Vial/Bottle Rack, No-Wire, 13mm (F18514-0013)
- SP SCIENCEWARE Bottle and Vial Rack, 6, Polypropylene (F18514-0030)
- SP SCIENCEWARE Rack. PP. Serum vial. 40 place (F18513-1640)
- UNITED SCIENTIFIC Vial Racks, Pp 17 Mm, PK 5 (65101)
- WHEATON Partition, For 60 Vials Store Case, PK6 (W228781)
- Sp Scienceware Vial & Bottle Racks