Shop All Miscellaneous Lab Racks & Accessories
Sp Scienceware
Rack, 60 places
Mfr # F18746-0001
Zoro # G8256421
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 33/64 in
- Autoclavable Yes
- Width 4 3/32 in
- Color Red
- For Use With 16 mm Tubes
Product Information
- Brand Sp Scienceware
- MFR # F18746-0001
- Zoro # G8256421
- Country of Origin Taiwan, Province of China
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Height | 2 33/64 in |
Width | 4 3/32 in |
Length | 9 11/16 in |
Overall Width | 4 1/8 in |
Tube Size | 13 to 16 mm |
Overall Length | 9 3/4 in |
Overall Height | 2 1/2 in |
Compartment Width | 5/8 in |
Compartment Length | 5/8 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
Color | Red |
For Use With | 16 mm Tubes |
Material | Polypropylene |
Number of Compartments | 60 |
Product Type | Test Tube Rack |
Total Holding Capacity | (60) Places |
Compatible Product Type | Test Tubes |
Description
Item Tube Rack, Number of Compartments 60, Autoclavable Yes, Material Polypropylene, Red, Height 2 33/64 in, Length 9 11/16 in, Width 4 3/32 in, For Use With 16 mm Tubes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYVANCE STRIP(LDPE) 3/8" X 1/16" 30' NATURAL (URR04-04-03-NT)
- TRIPLETT Test Lead, 300 V, 5 A, 18 AWG, Mini-Hook Tip (TL20)
- QORPAK Weighing Pan, Dia. 4 In, PK500 (235998)
- FIELD CONTROLS UV Lamp, 13 in L Bulb (13LAMP)
- SP SCIENCEWARE Laboratory Rack Pipette, 28 Capacity (F18955-0000)
- SP SCIENCEWARE Non-Electric Wallmount Dryer, 38 Pegs (F18933-0014)
- SP SCIENCEWARE Rack, 90 places (F18745-0000)
- SP SCIENCEWARE Rack, 21 places (F18746-0004)
- SP SCIENCEWARE Rack, 40 places (F18746-0002)
- SP SCIENCEWARE Rack, 21 places (F18747-0004)
- BEL-ART Petri Dish Rack, Autoclavable (246255)
- Sp Scienceware Miscellaneous Lab Racks & Accessories