Shop All Miscellaneous Lab Racks & Accessories
Sp Scienceware
Rack, 21 places
Mfr # F18747-0004
Zoro # G8361911
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 33/64 in
- Autoclavable Yes
- Width 4 3/32 in
- For Use With 30 mm Tubes
- Color Blue
Product Information
- Brand Sp Scienceware
- MFR # F18747-0004
- Zoro # G8361911
- Country of Origin Taiwan, Province of China
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Height | 2 33/64 in |
Width | 4 3/32 in |
Length | 9 11/16 in |
Overall Height | 2 1/2 in |
Overall Width | 4 1/8 in |
Tube Size | 25 to 30 mm |
Overall Length | 9 3/4 in |
Compartment Width | 1 1/8 in |
Compartment Length | 1 1/8 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
For Use With | 30 mm Tubes |
Color | Blue |
Material | Polypropylene |
Number of Compartments | 21 |
Product Type | Test Tube Rack |
Compatible Product Type | Centrifuge Tubes, Test Tubes, Vials |
Total Holding Capacity | (21) Places |
Description
Item Tube Rack, Number of Compartments 21, Autoclavable Yes, Material Polypropylene, Blue, Height 2 33/64 in, Length 9 11/16 in, Width 4 3/32 in, For Use With 30 mm Tubes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35273)
- SP BEL-ART Nickel-Plated Brass Liquid Sampler, 50 m (H37827-0000)
- CUSTOM BIOGENIC Cardboard Divider, 36 Cell (181045)
- YSI Glass Conductivity Cell, 10 to 100 us/cm (3253)
- SP SCIENCEWARE Thermometer Rack, 25 places (F18981-0001)
- SP SCIENCEWARE Lab Rack Drain, 19X16.75X6.5, Poly, Blue (H18805-0000)
- SP SCIENCEWARE Rack, 21 places (F18745-0004)
- SP SCIENCEWARE Rack, 20 places (F18514-0020)
- SP SCIENCEWARE Rack, 21 places (F18746-0004)
- SP SCIENCEWARE Rack, 40 places (F18746-0002)
- SP SCIENCEWARE Rack, 60 places (F18746-0001)
- Sp Scienceware Miscellaneous Lab Racks & Accessories